Shop All Natural Stone Tile
Msi
Angora Hexagon 11.75 In. X 12 In. X 10Mm Honed Mosaic Marble Floor And Wall Tile, 10PK
Mfr # ZOR-MD-0530
Zoro # G405849201
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.58
- Width 12.99
- Thickness 5
- Material Marble
- Color White-Warm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-MD-0530
- Zoro # G405849201
- Country of Origin Viet Nam
- Category Natural Stone Tile
Dimensions
Length | 13.58 |
Width | 12.99 |
Height | 5 |
Details
Thickness | 5 |
Material | Marble |
Color | White-Warm |
Finish | Polished |
Weight | 49.00 |
Application | Floor |
Package qty | 10 |
Coverage Area | 9.8 Sq. ft |
Description
With the Angora Hexagon Honed Wall Tile, it's easy to add a splash of contemporary styling to your decor. This attractive tile 12 in. x 11.75 in. mesh sheet that makes installation a much easier process. Constructed from durable, frost-resistant marble material, this tile is suitable for installation on walls and countertops. The attractive combination of White, an unglazed, smooth finish, a high sheen and subtle variations in tone makes a perfect complement for a wide variety of design schemes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Lever Lockset, Mechanical, Entrance (QL81-SR-26D-IC)
- HICKORY HARDWARE Pull 6-5/16 Inch (160mm) Center to Center, 10PK (HH075596-MB-10B)
- ARMSTRONG FLOORING Wall Base, Flax, 4 ft x 48", PK30 (FPR41FX018)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (5000)
- MSI Arabescato Venato White 12 In. X 12 In. X 10Mm Honed Mosaic Marble Floor And Wall Tile, 10PK (ZOR-MD-0531)
- MSI Calacatta Gold SAMPLE Polished Marble Floor And Wall Tile (ZOR-NS-0053-SAM)
- MSI Arctic Golden Split Face Ledger Panel SAMPLE Quartzite Wall Tile (ZOR-PNL-0048-SAM)
- MSI Verona Gold Pattern SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0330-SAM)
- MSI Angora Herringbone 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0199)
- MSI Tuscany Classic 18 in. X 18 in. Honed Travertine Floor And Wall Tile (ZOR-NS-0089)
- MSI Alaska Gray Splitface Mini Ledger Corner 6 in. X 18 in. Natural Marble Wall Tile, 6PK (ZOR-PNL-0109)
- Msi Tile