Shop All Natural Stone Tile
Msi
Angora Herringbone 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0199
Zoro # G104415097
product price: $187.99
/pk 10, $18.80/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.5
- Width 13.5
- Thickness 4.75
- Size 13.5x14.5
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0199
- Zoro # G104415097
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 14.5 |
Width | 13.5 |
Size | 13.5x14.5 |
Height | 4.75 |
Details
Thickness | 4.75 |
Material | Marble |
Color | Angora Herringbone |
Tile Use | Walls |
Finish | Polished |
Weight | 45 |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
For your kitchen backsplash, bathroom shower or accent wall, look to Angora Herringbone mosaic tile. designed for indoor, outdoor, residential and commercial use, the smooth beige mosaic design with warm undertones creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3LF)
- DESIGNER COLLECTION Chrome 78" Sliding Barn Door Hardware (NT.1400.09W.04)
- ZORO SELECT Door Viewer, Painted, 9/16" Hole Dia., PR (19-1150ORBZ)
- AMERICAN GARAGE DOOR SUPPLY Top Bracket, SS, Low Headroom, PK2 (HTLS)
- MSI California Gold SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0003-SAM)
- MSI Arabescato Venato White 11.73 In X 12 In. Picket Honed Marble Mosaic Tile, 10PK (ZOR-MD-0384)
- MSI White Oak Split Face Ledger Panel SAMPLE Multi-Finish Marble Wall Tile (ZOR-PNL-0045-SAM)
- MSI Calacatta Gold SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0182-SAM)
- MSI Tuscany Silver 8 in. x 8 in. Tumbled Travertine Paver Tile (ZOR-LSC-0141)
- MSI Tuscany Beige 12 in. X 24 in. Honed Travertine Pool Coping (ZOR-LSC-0084)
- MSI Premium Black Splitface Ledger Corner 6 in. X 18 in. Natural Slate Wall Tile, 6PK (ZOR-PNL-0136)
- Msi Natural Stone Tile