Shop All Natural Stone Tile
Msi
Angora Geometric Pattern 12 In X 12 In. Polished Marble Mosaic Tile, 10PK
Mfr # ZOR-MD-0379
Zoro # G204414167
product price: $288.99
/pk 10, $28.90/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Thickness 3.8
- Size 12x12
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0379
- Zoro # G204414167
- Country of Origin Viet Nam
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 12 |
Size | 12x12 |
Height | 3.8 |
Details
Thickness | 3.8 |
Material | Marble |
Color | Angora Geometric |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 50 |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
Accentuate your home with the elegance of this MSI 12 in. x 12 in. Angora Geometric Pattern tile. it features white warm beiges tones framed by cool whites, adding visual interest to any interior space. this stylish marble tile is the perfect choice for updating your kitchen backsplash, bath wall, countertop surface or feature wall. durable and with mesh backing for easy installation, these mini-tiles are designed for both residential and commercial use. inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer. after installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Door Lock Mrts Serenade Ky Nkl (VMT115SN)
- USA INDUSTRIALS Silicone O-Ring, Dash 247, PK2 (ZUSAS70FDA247)
- ZORO SELECT O-Ring, EPDM, Dash 153, 3-1/2, 3.693, PK10 (U38869.009.0350)
- CORBIN RUSSWIN Manual Hydraulic Corbin 3210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210H 689)
- MSI Arctic White Splitface Mini Ledger Panel SAMPLE Natural Marble Wall Tile (ZOR-PNL-0122-SAM)
- MSI Durango Cream Split Face Ledger Panel SAMPLE Travertine Wall Tile (ZOR-PNL-0085-SAM)
- MSI Carrara Classique 12 In. X 12.81 In. Honed Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0481)
- MSI Arctic Storm Interlocking SAMPLE Honed Marble Mesh-Mounted Mosaic Floor And Wall Tile (ZOR-MD-0368-SAM)
- MSI Angora Subway 11.81 In X 11.81 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0316)
- MSI Arctic White Splitface Ledger Panel SAMPLE Natural Marble Wall Tile (ZOR-PNL-0051-SAM)
- MSI Verona Gold Pattern SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0330-SAM)
- Msi Tile