Shop All Natural Stone Tile
Msi
Angora Elongated Octagon 13.4 In. X 11.81 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0299
Zoro # G104415608
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16
- Width 5.25
- Thickness 13.5
- Size 5.25x16
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-MD-0299
- Zoro # G104415608
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 16 |
Width | 5.25 |
Size | 5.25x16 |
Height | 13.5 |
Details
Thickness | 13.5 |
Material | Marble |
Color | Angora Elongated |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 50 |
Package qty | 10 |
Coverage Area | 10.1 Sq. ft |
Description
Enhance your home's walls or countertops with this Angora Elongated Octagon 13.4 in. x 11.81 in. x 6mm glass stone mesh-mounted mosaic tile. crafted with a stylish beige color, these attractive tiles feature narrow bricks of varying lengths. they make a perfect choice for a kitchen backsplash, bathroom shower or accent wall. the impervious tiles are arranged on a mesh sheet for worry-free installation. these durable, frostesistant tiles will add a contemporary splash of style. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 008, Neoprene, 0.07 In., PK100 (1BUL3)
- PEMKO Insert Size 9/16", 1-3/4"W x 1-1/8"H Alum. Door Bottom (2170DV36)
- HILLMAN AIRTAG HOLDER KEYCHAIN BRW (9985110)
- HIGH & MIGHTY Hillman Picture Hanger 20 lb 5 pk, 4PK (515313)
- MSI Cosmic Black 3D Wave Ledger Panel "6 X 24" Honed Marble Wall Tile, 4PK (ZOR-PNL-0025)
- MSI Rockmount Philadelphia Ledger Panel 6 In. X 18 In. Natural Splitface Travertine Wall Tile, 4PK (ZOR-PNL-0087)
- MSI Arctic White Splitface Ledger Panel SAMPLE Natural Marble Wall Tile (ZOR-PNL-0051-SAM)
- MSI California Gold SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0003-SAM)
- MSI Pietra Pearl SAMPLE Polished Bull Nose Wall Tile (ZOR-PT-TR-0237-SAM)
- MSI Sierra Blue Splitface Mini Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0066-SAM)
- ASPECT Aspect Stone 6X24 Charcoal Slate Backspl (A9082)
- Msi Tile