Shop All Vinyl Flooring
Msi
Andover Dakworth SAMPLE Rigid Core Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-0104-SAM
Zoro # G605837824
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVR-0104-SAM
- Zoro # G605837824
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | DAKWORTH |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | Andover |
Package qty | 1 Sample |
Description
MSI’s Andover Dakworth Rigid Core lvt features a convenient easy-install locking system for a seamless installation on any level of your home. its stunning charcoal-black shading and subtle knots and graining achieve an authentic wood look adding warmth and beauty to your space. this lvt is 100% waterproof and protected with 20 mil commercial grade wear layer that guards against everyday scratches, spills, pet accidents, indentations and sun damage. it also features a custom designed beveled edge and an innovative pre-attached backing for supreme comfort under foot. in the kitchen, living area, bathroom, basement and beyond, there is no easier way to create luxurious affordable floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers and t-moldings are available to give your residential indoor flooring project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 5/16 in. Mill Diecast Screen Clip Flush 100 Pack (PL 14464)
- KEY SYSTEMS Silver, 10 PK (279F)
- 3M PROTECTA 3M Capital Safety 8 Ft 24M Ak105A Aluminum, AA805AG (AA805AG)
- ARMSTRONG WORLD INDUSTRIES Prelude Cross Tee, White, 1-3/8" H, 24" L, 15/16" W (ML7323)
- MSI Andover Whitby White SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0108-SAM)
- MSI Ludlow 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding Large (ZOR-LVT-T-0162)
- MSI Stable 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding (ZOR-LVT-T-0205)
- MSI Glenridge Jatoba 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0107)
- MSI Xl Prescott Braly 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0142)
- MSI Glenridge Reclaimed Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0110)
- MSI Cyrus Mezcla 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0135)
- Msi Flooring