Shop All Vinyl Flooring
Msi
Andover Dakworth 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK
Mfr # ZOR-LVR-0104P
Zoro # G504414546
product price: $4,208.99
/pk 550, $7.65/ea
Item requires special delivery charges. A $710.00 per item surcharge will be applied.
$4,208.99
Free 30-Day Returns
Key Features
- Size 7.7x49.2
- Length 49.2
- Height 2
- Thickness 2
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0104P
- Zoro # G504414546
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.7x49.2 |
Length | 49.2 |
Height | 2 |
Width | 7.7 |
Details
Thickness | 2 |
Color | DAKWORTH |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 1307.35 Sq. ft |
Weight | 2282.5 |
Application | On Grade (Ground Level) |
Collection | Andover |
Package qty | 550 |
Description
MSI’s Andover Dakworth 7 in. x 48 in. Rigid Core lvt features a convenient easy-install locking system for a seamless installation on any level of your home. its stunning charcoal-black shading and subtle knots and graining achieve an authentic wood look adding warmth and beauty to your space. this lvt is 100% waterproof and protected with 20 mil commercial grade wear layer that guards against everyday scratches, spills, pet accidents, indentations and sun damage. it also features a custom designed beveled edge and an innovative pre-attached backing for supreme comfort under foot. in the kitchen, living area, bathroom, basement and beyond, there is no easier way to create luxurious affordable floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers and t-moldings are available to give your residential indoor flooring project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNASTY HARDWARE Super Saver Birdcage 375 in Cabinet Pull Aged Oil Rubbed Bronze (P8142010B)
- DETEX Pull Exit Trim with Cylinder Hole (03A689)
- EKENA MILLWORK 5 1/8"W x 90 1/2"H x 2"P with 18" Attached Plinth, Fluted Pilaster (each) (PIL05X90X02FL)
- JACKSON Aluminum Top Guide for Concealed Vertical Rod Panic Exit Devices W/ Top Bolt (30934628)
- MSI Andover Blythe 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK (ZOR-LVR-0103P)
- MSI Andover Whitby White 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK (ZOR-LVR-0108P)
- MSI White Ocean 1.25" Thick X 12.007" Wide X 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0351)
- MSI Woodhills Estate Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0107P)
- MSI White Ocean 1/4 In. T X 1-3/4 In. W X 94 In. L Luxury Vinyl T-Molding (ZOR-LVT-T-0236)
- MSI Prescott Woburn Abbey 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0175)
- MSI Xl Cyrus Ryder 8.98 X 60 Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0128)
- Msi Flooring