Shop All Vinyl Flooring
Msi
Andover Blythe 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK
Mfr # ZOR-LVR-0103P
Zoro # G404414288
product price: $4,208.99
/pk 550, $7.65/ea
Item requires special delivery charges. A $710.00 per item surcharge will be applied.
$4,208.99
Free 30-Day Returns
Key Features
- Size 7.7x49.2
- Length 49.2
- Height 2
- Thickness 2
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0103P
- Zoro # G404414288
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.7x49.2 |
Length | 49.2 |
Height | 2 |
Width | 7.7 |
Details
Thickness | 2 |
Color | BLYTHE |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 1307.35 Sq. ft |
Weight | 2282.5 |
Application | On Grade (Ground Level) |
Collection | Andover |
Package qty | 550 |
Description
MSI’s Andover Blythe ridge 7 in. x 48 in. Rigid Core lvt features a convenient easy-install locking system for a seamless installation on any level of your home. its neutral brown background is complemented by darker knots and graining for an authentic reclaimed wood look which adds warmth and beauty to your space. this lvt is 100% waterproof and protected with 20 mil commercial grade wearlayer that guards against everyday scratches, spills, pet accidents, indentations, and sun damage. it also features a custom designed beveled edge and an innovative pre-attached backing for supreme comfort under foot. in the kitchen, living area, bathroom, basement, and beyond, there’s no easier way to create luxurious affordable floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers and t-moldings are available to give your residential indoor flooring project a professional, seamless finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Roller Catch, Heavy Duty Satin Nickel (RCA430U15)
- EKENA MILLWORK Small Cameron Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 19 "W x 11 3/8"H x 3/8"T (WALW12X12X0375CAMMF)
- LIFTMASTER Barrier Arm, Entry/Exit, 216 in. L (MALED17)
- RICHELIEU HARDWARE CL400 Cavity Sliders Magnetic Pocket Door Handle, Passage, Matte Black (CL400B0229)
- MSI Andover Dakworth 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK (ZOR-LVR-0104P)
- MSI Andover Whitby White 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK (ZOR-LVR-0108P)
- MSI Prescott Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0146)
- MSI Trecento Calacatta Venosa Gold 12.32 In W X 24.29 In L Click Lock Luxury Vinyl Plank Flooring 660PK (ZOR-LVR-0180P)
- MSI Benton Blonde Sample Rigid Core Click Lock Luxury Vinyl Plank Flooring, 1 sq ft (ZOR-LVR-0189-SAM)
- MSI Xl Prescott Sandino 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank, 5PK (ZOR-LVR-XL-0160)
- DALTILE Daltile Bellamy Place Courtyard 9 in. x 60 in. Click Lock Luxury Vinyl Flooring, 6PK (BP12RC96060)
- Msi Flooring