Shop All Vinyl Flooring
Msi
Andover Blythe 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK
Mfr # ZOR-LVR-0103
Zoro # G204414204
product price: $87.19
/pk 10, $8.72/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.7x49.2
- Length 49.2
- Height 2
- Thickness 2
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0103
- Zoro # G204414204
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.7x49.2 |
Length | 49.2 |
Height | 2 |
Width | 7.7 |
Details
Thickness | 2 |
Color | BLYTHE |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 23.77 Sq. ft |
Weight | 41.5 |
Application | On Grade (Ground Level) |
Collection | Andover |
Package qty | 10 |
Description
MSI’s Andover Blythe ridge 7 in. x 48 in. Rigid Core lvt features a convenient easy-install locking system for a seamless installation on any level of your home. its neutral brown background is complemented by darker knots and graining for an authentic reclaimed wood look which adds warmth and beauty to your space. this lvt is 100% waterproof and protected with 20 mil commercial grade wearlayer that guards against everyday scratches, spills, pet accidents, indentations, and sun damage. it also features a custom designed beveled edge and an innovative pre-attached backing for supreme comfort under foot. in the kitchen, living area, bathroom, basement, and beyond, there’s no easier way to create luxurious affordable floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers and t-moldings are available to give your residential indoor flooring project a professional, seamless finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 1/2"W x 1/2"H x 3'L, Rubber Batwing Smoke Seal (5020C-36)
- RAYMOND Die Spring, Heavy Duty, 1-1/4x6In (105624)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K30N14CSTK626)
- MTD Spring-Torsion (932-0546)
- MSI Andover Abingdale 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0101)
- MSI Andover Kingsdown Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0107)
- MSI Andover Dakworth 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0104)
- MSI Katavia Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0121P)
- MSI Xl Trecento Kenzzi Taza 18 In X 36 In Rigid Core Rigid Core Luxury Vinyl Plank Flooring 6PK (ZOR-LVR-XL-0175)
- MSI Ashton York Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 11PK (ZOR-LVR-0113)
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Riverock 12 in. x 24 in. 3mm 22MIL Glue Down Luxury Vinyl Tiles (36sq.ft per case), 18PK (GC-325)
- Msi Flooring