Shop All Vinyl Flooring
Msi
Andover Bellamy Brooks 7.13'' x 48.03'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 550PK
Mfr # ZOR-LVR-0231P
Zoro # G611328675
product price: $3,839.99
/pk 550, $6.98/ea
Item requires special delivery charges. A $895.00 per item surcharge will be applied.
Not eligible for select promotions
$3,839.99
Free 30-Day Returns
Key Features
- Size 7 in. x 48 in.
- Length 48 in.
- Thickness 0.2 in.
- Material LVT
- Finish Low Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0231P
- Zoro # G611328675
- Country of Origin India
- Category Vinyl Flooring
Dimensions
Size | 7 in. x 48 in. |
Length | 48 in. |
Width | 7 in. |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.2 in. |
Color | Bellamy Brooks |
Material | LVT |
Finish | Low Gloss |
Weight | 2282.5 lbs. |
Application | Above Grade; On Grade; Below Grade |
Collection | Andover |
Description
Enhance your living environment with the unmatched sophistication of Bellamy Brooks Luxury Vinyl Planks. This vinyl plank flooring is crafted in soft blonde hues and adorned with subtle grains and knots for an authentic wood look and appeal. These impressive planks are 100% waterproof and are safeguarded by a 20 mil commercial-grade protection layer that ensures durability and long-lasting resilience against daily wear and tear. Featuring an enhanced beveled edge and a pre-attached backing, these planks assure supreme comfort underfoot, making them an ideal choice for various spaces such as kitchens, living areas, bathrooms, basements, and beyond. The easy-install locking system, combined with the innovative ''no acclimation'' technology, empowers you to purchase and install on the same day. Whether for residential or commercial settings, these luxury vinyl planks deliver unparalleled durability. Effortlessly complete your project with our comprehensive range of available vinyl flooring trims. Bellamy Brooks LVPs provide lasting beauty and performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL ND95JRHO626 ND Series Vandlgard Classroom Security Large Format Rhodes 13-247 Latch 10-025 (ND95JRHO626)
- DORMAKABA Cylindrical Locks with Keypad Trim, E5031MWL-626-41 (E5031MWL-626-41)
- NATIONAL HARDWARE Latch Pushbttn Black 1-3/4In (N178-350)
- GLIDERITE HARDWARE 1-1/4 in. Satin Nickel Round Beaded Cabinet Knob, 10PK (5222-SN-10)
- MSI Glenridge Aged Hickory 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0101P)
- MSI Prescott Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0146P)
- MSI Xl Prescott Braly 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0142P)
- MSI Ashton York Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 605PK (ZOR-LVR-0113P)
- MSI Trecento Calacatta Venosa Gold 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0180)
- MSI Cabana 9'' x 48'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 440PK (ZOR-LVR-0204P)
- ACHIM IMPORTING CO Achim Tivoli Self Adhesive Vinyl Floor Tile 12in x 12in, Classic Light Oak Diamond Parquet, 45 Pack (FTVWD20245)
- Msi Flooring