Andover Bellamy Brooks 20MIL Rigid Core Sample Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-SAM-0231
Zoro # G511328720
Key Features
- Size 7 in. x 7 in.
- Length 7 in.
- Thickness 0.2 in.
- Material LVT
- Finish Low Gloss
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-SAM-0231
- Zoro # G511328720
- Country of Origin India
- Category Vinyl Flooring
Dimensions
Size | 7 in. x 7 in. |
Length | 7 in. |
Width | 7 in. |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.2 in. |
Color | Bellamy Brooks |
Material | LVT |
Finish | Low Gloss |
Weight | 2.9 lbs. |
Application | Above Grade; On Grade; Below Grade |
Collection | Andover |
Description
Enhance your living environment with the unmatched sophistication of Bellamy Brooks Luxury Vinyl Planks. This vinyl plank flooring is crafted in soft blonde hues and adorned with subtle grains and knots for an authentic wood look and appeal. These impressive planks are 100% waterproof and are safeguarded by a 20 mil commercial-grade protection layer that ensures durability and long-lasting resilience against daily wear and tear. Featuring an enhanced beveled edge and a pre-attached backing, these planks assure supreme comfort underfoot, making them an ideal choice for various spaces such as kitchens, living areas, bathrooms, basements, and beyond. The easy-install locking system, combined with the innovative ''no acclimation'' technology, empowers you to purchase and install on the same day. Whether for residential or commercial settings, these luxury vinyl planks deliver unparalleled durability. Effortlessly complete your project with our comprehensive range of available vinyl flooring trims. Bellamy Brooks LVPs provide lasting beauty and performance.
- •Sample plank with enhanced beveled edges, 5MM total thickness, available in 11 versatile colors
- •Built-in 20 MIL protection layer for durability
- •Rigid core floors with no acclimation technology for quick installation
- •Waterproof luxury vinyl flooring with patented click-lock system, no need for glue or nails, goes over most existing flooring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (2996W-017)
- BALDWIN Estate Lifetime Bright Nickel Sash Locks (0452.055)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle (48JP90)
- HILLMAN Privacy House/Office Emergency Key Single For Schlage/Kwikset, 5PK (701579)
- MSI Trecento Carrara Avell SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-0181-SAM)
- MSI Saddle Oak 1/3 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl Reducer Molding (ZOR-LVT-T-0191)
- MSI Trecento Calacatta Legend 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0177)
- MSI Xl Cyrus Wolfeboro SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0135-SAM)
- MSI Katavia Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0121P)
- MSI Prescott Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0146P)
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Heritage Oak-Sample (SC-4162SMP)
- Msi Vinyl Flooring