Shop All Vinyl Flooring
Msi
Andover Bayhill Blonde 7 In. X 48 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK
Mfr # ZOR-LVR-0102
Zoro # G004414121
product price: $95.49
/pk 10, $9.55/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.7x49.2
- Length 49.2
- Height 2
- Thickness 2
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0102
- Zoro # G004414121
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.7x49.2 |
Length | 49.2 |
Height | 2 |
Width | 7.7 |
Details
Thickness | 2 |
Color | BAYHILL BLONDE |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 23.77 Sq. ft |
Weight | 41.5 |
Application | On Grade (Ground Level) |
Collection | Andover |
Package qty | 10 |
Description
MSI’s Andover Bayhill Blonde 7 in. x 48 in. Rigid Core lvt features a convenient easy-install locking system for a seamless installation on any level of your home. its elegant light cashew brown tones and subtle knots and graining achieve an authentic wood look adding warmth and beauty to your space. this lvt is 100% waterproof and protected with 20 mil commercial grade wearlayer that guards against everyday scratches, spills, pet accidents, indentations, and sun damage. it also features a custom designed beveled edge and an innovative pre-attached backing for supreme comfort under foot. in the kitchen, living area, bathroom, basement, and beyond, there’s no easier way to create luxurious affordable floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers and t-moldings are available to give your residential indoor flooring project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Electric Strike, Fire Rated, US32D, 12/24 VDC, 3/4" Throw (6300 32D)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSW-4AN)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Midnight Navy (972)
- ZORO SELECT O-Ring, Dash 128, PTFE, 0.1 In., PK5 (1RGF8)
- MSI Andover Kingsdown Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0107)
- MSI Andover Blythe 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0103)
- MSI Andover Dakworth 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0104)
- MSI Cyrus 2.0 Sandino 7.13 in. x 48.03 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0201)
- MSI Linen Loggia 20MIL Rigid Core Sample Luxury Vinyl Plank Flooring (ZOR-LVR-SAM-0210)
- MSI Woodhills Kings Buff Oak SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0108-SAM)
- ACHIM IMPORTING CO Achim Sterling Self Adhesive Vinyl Floor Tile 12in x 12in, Gray Speckled Granite, 20 Pack (STGSG70520)
- Msi Vinyl Flooring