Shop All Natural Stone Tile
Msi
Amber Falls Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile
Mfr # ZOR-PNL-0047-SAM
Zoro # G905838415
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Quartzite
- Color Amber Falls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0047-SAM
- Zoro # G905838415
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Quartzite |
Color | Amber Falls |
Finish | Splitface |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Amber Falls Ledger Corner Panel features a delightful mix of grey, copper, and rust tones which evoke an earthy yet elegant vibe. Mica is prevalent throughout the stone allowing it to glitter in the light. Residential or commercial, they’re perfect for creating beautiful features like accent walls, backsplashes, and fireplace surrounds. Also frost resistant, these versatile splitface quartzite panels can be used outdoors for any number of stacked stone projects. MSI’s Interlocking Z Feature allow the panels to fit together easily, just like puzzle pieces. Achieving a seamless fit has never been easier. Matching corners are available to give your project a professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Stainless Steel Spring Hinge, Holes per Leaf: 4 (DSH45U32D)
- DELTANA Extension Flush Bolt, Solid Brass Satin Nickel 18" (18EFBZ15)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/4 OAL, PK6 (1NAJ7)
- SCHLAGE Keyblank, C145 Keyway, Embossed Do Not Duplicate, 50 Pack (35-002 C145 (50PK))
- MSI Golden Honey Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0055-SAM)
- MSI Premium Black Splitface Ledger Corner 6 in. X 18 in. Natural Slate Wall Tile, 6PK (ZOR-PNL-0136)
- MSI Premium Black Mini Splitface Ledger Corner 4.5 in. X 9 in. Natural Slate Wall Tile, 8PK (ZOR-PNL-0135)
- MSI Autumn 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0001)
- MSI Tuscany Beige 12 in. X 24 in. Honed Travertine Pool Coping (ZOR-LSC-0084)
- MSI Montauk Black 16 In. X 16 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0016)
- ANDOVA TILES ANDOVA TILES Fresh Natural Stone Novelty Mosaic Tile (ANDFRE388)
- Msi Tile