Shop All Landscape Fabric & Fertilizers
Msi
Amazon Multi 0.5 Cu. Ft . 3 Cm To 6 Cm Pebbles. 40 Lb. Bag
Mfr # ZOR-LSC-0152
Zoro # G605968238
original price:
$28.35
26% off
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quartzite
- Color Multicolor
- Height 0.75
- Length 24
- Thickness 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LSC-0152
- Zoro # G605968238
- Country of Origin India
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 0.75 |
Length | 24 |
Width | 12 |
Details
Material | Quartzite |
Color | Multicolor |
Thickness | 0.75 |
Application | Fountain,Garden,Patio, Landscaping Screens & Bridges |
Finish | Natural |
Description
Enhance your outdoor space with this 40-lb. bag of MSI's Amazon landscape natural quartzite pebbles. Multi-colored rocks create a natural feel while protecting the soil. Perfect for under a downspout or front entrance, these completely frost-resistant pebbles deliver permanent coverage indoors or outdoors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella- Auto Tilt, Blue (635752XXJ)
- DICOR Use To Protect And Beautify Previously Coated RV Roofs, Fiberglass Coat, 350 Square Feet (RP-FRC-1)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Gray Chairs (TLH-0702303C-GY-GG)
- VALTERRA Valterra T1003-6MN Bladex Valve Handle - Metal, Bulk (T1003-6MN)
- MSI Niagara Yellow 0.5 Cu. Ft . 1 Cm To 3 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0157)
- MSI Emerald Green 7.5 Ft Width X 10 ft Length x 38 Mm Thick Pre Cut Artificial Grass Turf Roll (ZOR-PC-TRF-0004)
- MSI Wildcat GA Landscape Staples1 X 6 11 Gauge (ZOR-TRF-Ac-0002)
- MSI Wildcat Turf Nails 40D; 5 Inch Long 50 Lb Box (ZOR-TRF-Ac-0003)
- MSI Emerald Green 7.5 Ft Width X 10 ft Length x 32 Mm Thick Pre Cut Artificial Grass Turf Roll (ZOR-PC-TRF-0003)
- MSI Triple Z Zeolite Turf Care Solution 50 Lb Bag (ZOR-TRF-Ac-0006)
- JONATHAN GREEN & SONS 15M Acid MagICal Fert (11352)
- Msi Landscaping Materials