Shop All Natural Stone Tile
Msi
Alpine White SAMPLE Clay Brick Herringbone Mosaic Tile
Mfr # ZOR-MD-0542-SAM
Zoro # G707386015
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Thickness 2.75
- Material Clay
- Color WHITE-COOL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0542-SAM
- Zoro # G707386015
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 4 |
Width | 4 |
Details
Thickness | 2.75 |
Material | Clay |
Color | WHITE-COOL |
Finish | Natural |
Weight | 2.9 |
Application | Floor And Wall |
Package qty | 1 Sample |
Description
Achieve a refined look with Alpine White Clay Brick Herringbone mosaics Featuring classic white tones, these clay brick mosaics bring traditional yet contemporary design elements to a variety of residential and commercial environments With a mesh backing, this tile is not only easy to install but also requires minimal maintenance Ideal for brick fireplace surrounds or accent walls, this beautiful clay tile can give any space a cozy feel and charm It can also help complement other indoor and outdoor areas, including mudroom floors and various patio surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 84" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2670MHCCAR)
- HARDWARE RESOURCES Standard Duty 0 mm Cam Adjustable Steel Plate for 500 Series Euro Hinges (400.0R22.75)
- KIPP Magnet Shallow Pot Magnet 43X31X6, 9, Form:A Ndfeb, Rectangular, Comp:Rubber, Comp:Black (K1396.14331)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B0875089S)
- MSI Rhombix Nero SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0235-SAM)
- MSI Alaska Gray Splitface Mini Ledger Corner 6 in. X 18 in. Natural Marble Wall Tile, 6PK (ZOR-PNL-0109)
- MSI Tuscany Scabas Splitface Ledger Corner 6 In. X 18 In. Natural Travertine Wall Tile, 4PK (ZOR-PNL-0091)
- MSI Tuscany Beige 16 In. X 24 In. Tumbled Travertine Paver Tile (ZOR-LSC-0059)
- MSI Carrara White Hexagon 12 In. X 12 In. Polished Marble Mesh-Mounted Mosaic Floor And Wall Tile, 10PK (ZOR-MD-0437)
- MSI Calacatta Gold SAMPLE Polished Marble Floor And Wall Tile (ZOR-NS-0053-SAM)
- MSI Multi Classic SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0012-SAM)
- Msi Tile