Shop All Glass Tile
Msi
Alpine Ice Subway 12 x 12 Glass Peel And Stick Floor And Wall Tile, 20PK
Mfr # ZOR-MD-0584
Zoro # G410336215
product price: $176.99
/pk 20, $8.85/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 12 in
- Width 12 in
- Thickness 0.16 in
- Size 12 in x 12 in x 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0584
- Zoro # G410336215
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 in |
Width | 12 in |
Size | 12 in x 12 in x 0.16 in |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.16 in |
Color | White-Cool |
Tile Use | Wall |
Material | Glass |
Finish | Matte |
Description
Enhance your space with timeless elegance with the MSI Alpine Subway Peel And Stick tile. These genuine mosaic tiles with a peel and stick backing are a breeze to install no grout or thin set is required. A DIY dream come true, there perfect for refreshing kitchen backsplashes, creating bedroom accents walls and even updating bookshelf insets quickly, affordably and easily. With its heavy-duty adhesive, Wall-Tile stands the test of time even in the busiest homes and light commercial environments. Achieve a designer look at a fraction of the cost with this stylish self-adhesive backsplash tile. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 84" Primed 1-Panel Interior Shaker Slab Door (3070pri8401)
- CODEL DOORS 30" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2668pri8405GL)
- DORMAKABA Cylindrical Locks with Keypad Trim, E2031XSLL-626-41 (E2031XSLL-626-41)
- STRYBUC Slider Spring Latch Black (900-11566A)
- MSI Whistler Ice Interlocking 11.81 In. X 12 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0156)
- MSI Silver Canvas Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0452-SAM)
- MSI Pixie Gold Hand Crafted SAMPLE Glass Mosaic Wall Tile (ZOR-MD-0375-SAM)
- MSI Whistler Ice Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0156-SAM)
- MSI Akaya Copper Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0192-SAM)
- MSI Urban Loft Interlocking SAMPLE Glass Stone And Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0457-SAM)
- ANDOVA TILES SAMPLE BLEUM 3 x 3 Beveled Glass Novelty Mosaic Tile (SAM-ANDBLE277)
- Msi Tile