Shop All Natural Stone Tile
Msi
Alaska Gray Split Face 12 In. X 12 In. X 10 Mm Marble Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0470
Zoro # G804414758
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.125
- Width 13.25
- Thickness 5.25
- Size 13.25x14.125
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-MD-0470
- Zoro # G804414758
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 14.125 |
Width | 13.25 |
Size | 13.25x14.125 |
Height | 5.25 |
Details
Thickness | 5.25 |
Material | Marble |
Color | Alaska Gray |
Tile Use | Walls |
Finish | Splitface |
Weight | 46 |
Package qty | 10 |
Coverage Area | 10.2 Sq. ft |
Description
For your kitchen backsplash, bathroom shower or accent wall, look to this marble mosaic tile. designed for indoor, outdoor, residential and commercial use, the natural stone with split-face finish creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Dark Bronze Top Guide for Concealed Vertical Rod Panic Exit Devices W/ Top Bolt (30934313)
- OOK Clip Mirror Holder Metal 1/8In (50220)
- HILLMAN 50LB 9' Hanging Wire (50174)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1745X-CU)
- MSI Bologna Chiaro 3 In. X 6 In. Tumbled Travertine Floor & Wall Tile, 8PK (ZOR-MD-T-0101)
- MSI Montauk Black SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0020-SAM)
- MSI Calacatta Gold Hexagon SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0446-SAM)
- MSI Sliced Rainforest Pebble 11.81 In. X 11.81 In. Tumbled Marble Mosaic Floor And Wall Tile, 10PK (ZOR-MD-0400)
- MSI Angora Subway 11.81 In X 11.81 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0316)
- MSI Arctic Golden Split Face Ledger Panel SAMPLE Quartzite Wall Tile (ZOR-PNL-0048-SAM)
- MSI Premium Black Splitface Ledger Panel 6 In. X 24 In. Natural Slate Wall Tile, 8PK (ZOR-PNL-0077)
- Msi Natural Stone Tile