Shop All Natural Stone Tile
Msi
Alaska Gray Ledger Panel 6 In. X 24 In. Multi-Finish Natural Marble Wall Tile, 6PK
Mfr # ZOR-PNL-0016
Zoro # G004411687
original price:
$85.95
34% off
new price: $55.95
/pk 6, $9.33/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Alaska Gray
- Package qty 6
- Coverage Area 6 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0016
- Zoro # G004411687
- Country of Origin China
- Category Natural Stone Tile
Details
Color | Alaska Gray |
Package qty | 6 |
Coverage Area | 6 Sq. ft |
Description
MSI’s 6 in. x 24 in. Alaska Gray Multi-Finish Stacked Stone Ledger Panel features a palette of trendy gray tones which evoke a sense of sophistication. Crafted from genuine marble with an artistic combination of scraped, bush hammered, honed, and splitface finishes, these eye-catching ledger panels are timeless on on-trend all at once. Residential or commercial, they’re perfect for creating beautiful features like accent walls, backsplashes, and fireplace surrounds. Also frost resistant, these versatile panels can be used outdoors to finish off any number of stacked stone projects. MSI’s Interlocking Z Feature allows the panels to fit together easily, just like puzzle pieces. Achieving a seamless fit has never been easier. Matching corners are available to give your project a professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with 4 Holes - 3 x 2-7/8 x 24 Inch Long (D324)
- ZORO SELECT O-Ring, Buna N, Dash 110, 3/8, 0.568, PK50 (U38805.009.0037)
- DON-JO Don-Jo: Aluminum Door Flush Bolt 1551 (DNJ-1551-SL)
- SECURITRON Illumination Kit, SS, Mfr. No. PB2/PB5 (PB2-LK)
- MSI Durango Cream Split Face Ledger Panel 6" X 24" Travertine Wall Tile, 8PK (ZOR-PNL-0085)
- MSI White Oak Splitface Ledger Corner SAMPLE Natural Marble Wall Tile (ZOR-PNL-0118-SAM)
- MSI Amber Falls Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0047-SAM)
- MSI Rustic Gold Splitface Ledger Panel SAMPLE Natural Slate Wall Tile (ZOR-PNL-0079-SAM)
- MSI Calacatta Gold SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0182-SAM)
- MSI Cosmic Gray Pattern SAMPLE Sandblasted Marble Paver Kit (ZOR-LSC-0102-SAM)
- MSI Sliced Rainforest Pebble 11.81 In. X 11.81 In. Tumbled Marble Mosaic Floor And Wall Tile, 10PK (ZOR-MD-0400)
- Msi Natural Stone Tile