Shop All Natural Stone Tile
Msi
Alaska Gray 3D Ledger Corner SAMPLE Honed Marble Wall Tile
Mfr # ZOR-PNL-0013-SAM
Zoro # G805837501
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Alaska Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PNL-0013-SAM
- Zoro # G805837501
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Alaska Gray |
Finish | Honed |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Alaska Gray D Honed Ledger Corner Panel features trendy gray tones which evoke a sense of style. This beautiful stone harmonizes with nearly any color scheme and its D look and honed finish add subtle dimension and sophistication to any décor. Residential or commercial, they add a professional touch to various stacked stone installations including backsplashes, feature walls, and fireplace surrounds. Also frost resistant, these versatile corners can be used outdoors to finish off any number of stacked stone projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Stop, 2257US19 (2257US19)
- NUVO IRON SURFACE MOUNT DECK RAIL CONNECTORS, 20PK (SQMDRA)
- HDL HARDWARE Flip Top Hinge (H116P)
- PROSOURCE Hinge Dr 1/4Rd 3X3In Sat Brass (BH-BR01-PS)
- MSI Gold Green SAMPLE Honed Quartzite Floor And Wall Tile (ZOR-NS-0010-SAM)
- MSI Marquina Nero Spltface Ledger Panel SAMPLE Corner Marble Wall Tile (ZOR-PNL-0039-SAM)
- MSI Black Galaxy SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0043-SAM)
- MSI Bianco Dolomite Subway 3 In. X 6 In. Polished Marble Floor And Wall Tile, 40PK (ZOR-NS-0046)
- MSI Chiaro Crown Molding 2 in. x 12 in. Honed Engineered Stone Wall Tile, 20PK (ZOR-MD-0507)
- MSI Tuscany Beige 16 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0086)
- ANDOVA TILES ANDOVA TILES Fabrique 1" x 2" Natural Stone Marble Mosaic Wall & Floor Tile (ANDFAB237)
- Msi Natural Stone Tile