Shop All Glass Tile
Msi
Akaya Nero Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0190-SAM
Zoro # G105837751
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Akaya Nero
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-MD-0190-SAM
- Zoro # G105837751
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Akaya Nero |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Refresh the look of your home and add contemporary style with this MSI Akaya Nero glass mosaic tile. it features black tones with a mosaic look that is perfect for countertops, showers, accent walls or backsplashes. this glass tile can be installed inside residential or commercial spaces and the tiles are arranged on mesh sheets for simple installation that looks professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass Surface Bolts (0321.003)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-201-628/313)
- AMEROCK BP53006ORB-10PACK Pack of 10 3" (76 mm) CTC Allison Cab Pull ORB (BP53006ORB-10PACK)
- COMPONENT HARDWARE Nylon Door Guide for 3/4" Sliding Doors (B62-1093)
- MSI Midnight Agate 12 x 12 Matte Subway Mosaic Glass Wall Tile, 10PK (ZOR-MD-0585)
- MSI Pixie Gold Hand Crafted SAMPLE Glass Mosaic Wall Tile (ZOR-MD-0375-SAM)
- MSI Manhattan Mounted SAMPLE Blend Random Sized Glass And Metal Mosaic Tile In Brown (ZOR-MD-0113-SAM)
- MSI Artista Interlocking 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Wall Tile, 10PK (ZOR-MD-0421)
- MSI Crisson Bevel Subway Peel And Stick SAMPLE Glass Mosaic Tile (ZOR-MD-0260-SAM)
- MSI Volcanic Luxe Interlocking SAMPLE Glass Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0198-SAM)
- MSI Cienega Springs 10 In. X 13.78 In. X 6 Mm Textured Picket Multi-Surface Mosaic Tile, 15PK (ZOR-MD-0301)
- Msi Tile