Shop All Glass Tile
Msi
Akaya Copper Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0192-SAM
Zoro # G105837690
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Akaya Copper
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0192-SAM
- Zoro # G105837690
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Akaya Copper |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Refresh the look of your home and add contemporary style with this MSI Akaya nero glass mosaic tile. it features copper and red tones with a mosaic look that is perfect for countertops, showers, accent walls or backsplashes. this glass tile can be installed inside residential or commercial spaces and the tiles are arranged on mesh sheets for simple installation that looks professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Tray for Sink Base Cabinets (LD-6591-22-11-1)
- SUR&R O-Ring, 10.7mm Nominal Inside dia., PK50 (HOR520)
- WRS Bronze Secondary Patio Door Lock Truth Hardware (014-53-03)
- MIDWEST FASTENER 3" Satin Brass Hinge Pins for Stanley 5PK (69902)
- MSI Akaya Copper Interlocking 12 In. X 11.75 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0192)
- MSI Harlow Cube SAMPLE Glass Mosaic Wall Tile (ZOR-MD-0418-SAM)
- MSI Snowcap White SAMPLE Glass Subway Tile (ZOR-MD-T-0108-SAM)
- MSI Akaya Nero Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0190-SAM)
- MSI Colosseo Azul 12 In. X 12 In. X 4 Mm Textured Stone Glass Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0295)
- MSI Ayres Blend SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0115-SAM)
- ANDOVA TILES Decora-Cachet 8 in.x 1' Glass Molding Liner (Andova Tiles)
- Msi Glass Tile