Shop All Vinyl Flooring
Msi
Akadia 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding Large
Mfr # ZOR-LVT-T-0018
Zoro # G204414549
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5.59x95.28
- Length 95.28
- Height 2.36
- Thickness 2.36
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0018
- Zoro # G204414549
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 5.59x95.28 |
Length | 95.28 |
Height | 2.36 |
Width | 5.59 |
Details
Thickness | 2.36 |
Color | Beige |
Material | Lvt |
Finish | Low Gloss |
Weight | 1.2 |
Application | On Grade (Ground Level) |
Description
Achieve a seamless authentic wood look with the MSI’s Akadiat-molding tile vinyl tile. it can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution. this flooring is easy to install with its locking system making it diy-friendly and it gives supreme comfort when under foot and comes with ac3 wear layer. it will withstand the test of time with features like 100% waterproof, scratch, stain and dent resistant . it retains elegance with the creamy neutral beige tones and delicate brown graining too. it can be used in doorways and provide an expansion gap for large areas. this molding can be nailed or glued with its coordinating style of floor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Big Foot Doorstop, No-Slip Rubber, 2.25w x 4.75d x 1.25h, Brown, PK12 (00985)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, Rectangle Stk (B571 643E)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1030AF)
- ZORO SELECT O-Ring, Dash 210, PTFE, 0.13 In., PK10 (1RGH5)
- MSI Cyrus Kardigan 7.13" X 48.03" X 5Mm Rigid Core Luxury Vinyl Plank, 10PK (ZOR-LVR-0132)
- MSI Cyrus Draven SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0124-SAM)
- MSI Andover Dakworth 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK (ZOR-LVR-0104P)
- MSI Xl Cyrus Sandino 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0129)
- MSI Cyrus Fauna 7 X 48 X 5Mm Hickory Luxury Vinyl Plank In Brown, 10PK (ZOR-LVR-0127)
- MSI Glenridge Jatoba SAMPLE Glue Down Luxury Vinyl Plank Flooring (ZOR-LVG-0107-SAM)
- ACHIM IMPORTING CO Achim Nexus Self Adhesive Vinyl Floor Tile 12in x 12in, Black, 20 Pack (FTVSO10120)
- Msi Vinyl Flooring