Shop All Porcelain Tile
Msi
Adelaide SAMPLE Hexagon Matte Porcelain Wall and Floor Tile
Mfr # ZOR-MD-0515-SAM
Zoro # G205838238
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Color Adelaide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0515-SAM
- Zoro # G205838238
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | Adelaide |
Finish | Matte |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
Vintage style with a modern twist. MSI's Adelaide Hexagon Matte Porcelain Tiles feature a classic combination of black and cool white in. hexagon shapes in a unique graphic pattern that is both bold and nostalgic. This striking tile is perfect for use as a backsplash, a porcelain floor tile, in the shower, or to create countertops. In addition, Adelaide Hexagon Matte porcelain tiles are easy to maintain and complement various other materials from MSI's extensive portfolio of surface solutions, including natural stone slabs and tiles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (115NDKB-96x2)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Passage Oil Rubbed Bronze (SDP25U10B)
- STERLING SEAL & SUPPLY 429 Buna/NBR Nitrile O-Ring 90A Shore Black, -12 Pack (ORBN90A429X12)
- IQ AMERICA CE6880 Wireless Comm’l Residential Driveway Entrance Alert Chime Doorbell 150 ft range (CE6880)
- MSI Adella Calacatta SAMPLE Matte Porcelain Floor and Wall Tile (ZOR-PT-0616-SAM)
- MSI Aria Bianco 2 In. X 4 In. Polished Porcelain Mesh-Mounted Mosaic Tile, 8PK (ZOR-PT-0385)
- MSI Eden Dolomite SAMPLE Matte Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0414-SAM)
- MSI Regallo Calacatta isla SAMPLE Bullnose Matte Porcelain Floor And Wall Tile (ZOR-PT-TR-0233-SAM)
- MSI Retro Herringbone Gray 12.2 In. X 10.83 In. X 6 Mm Porcelain Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0215)
- MSI Concerto Grigio SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0398-SAM)
- MSI Quartz Beige 24 in. X 24 in. Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0112)
- Msi Tile