Shop All Kitchen Cabinets
This Product is Discontinued
Msi
Acacia 6 ft L x 25 in D x 15 in T Butcher Block Countertop (Discontinued)
Mfr # ZOR-BUB-0003
Zoro # G206890075
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material WOOD
- Width 25.6
- Color BROWN
- Finish UNFINISHED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-BUB-0003
- Zoro # G206890075
- Country of Origin Viet Nam
- Category Kitchen Cabinets
Dimensions
Width | 25.6 |
Details
Material | WOOD |
Color | BROWN |
Finish | UNFINISHED |
Description
Create a personalized look to any space with this Hevea Maple butcher block countertop Solid wood throughout Hevea woods are one of the most ecologically sustainable options in the industry This countertop has a rustic farmhouse style with classic look and feel The Hevea Maple butcher block countertop comes unfinished allowing you to stain your countertop for a unique look all your own These countertops are designed to fit in any space such as kitchens laundry rooms and garages
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.