Shop All Bench and Floor Scale Accessories
Msi
AC Adapter, Blk, Plastic
Mfr # MSI-8000-CHRG
Zoro # G5587985
Free Shipping & Returns
Not eligible for select promotions
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Ports 4-Pin Turck/NEMA 1-15 Plug
- Overall Length 59 in
- Color Black
- For Use With MSI-8000 Remote Handheld Display
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # MSI-8000-CHRG
- Zoro # G5587985
- UPC # 094726853224
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 59 in |
Overall Width | 8 in |
Overall Height | 3 3/4 in |
Display Character Height | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Connection Ports | 4-Pin Turck/NEMA 1-15 Plug |
Color | Black |
For Use With | MSI-8000 Remote Handheld Display |
Material | Plastic |
Item | Charger |
Voltage | 115V AC, 230V AC |
Battery Type | Lithium Ion |
Weighing Units | lb |
Compatible Mfg. Model Number | 30RR48 |
Number of Display Characters | 6 |
Display Type | LCD |
Includes Mounting Hardware | Plastic |
Description
Charger, Display Type LCD, Overall Height 3 3/4 in, Overall Width 8 in, Overall Length 59 in, Voltage 115V AC, 230V AC, Weighing Units lb, Includes Mounting Hardware Plastic, Material Plastic, Number of Display Characters 6, Display Character Height 1 3/8 in, Color Black, Battery Type Lithium Ion, Compatible Grainger Part Number MSI-8000-RMT-DSPLY, Compatible Mfg. Model Number 30RR48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 6in. x 12in. 3 Mil Vacuum Pouches, 1000PK (VB3-0612-1000)
- ZORO SELECT Corrugated Mailers, 12" x 6" x 6", White, 50/Bundle (M1266)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Orange (WL-050-10-OR)
- THE PENCIL GRIP Hair Coloring Chalk, 6 Colors Per Set, 12PK (682)
- MSI AC Adapter, Blk, Plastic (MSI-4260-US-CHRG)
- MSI Rechargeable Battery, 6V, Blk, Plastic (MSI-3460-BATT)
- MSI Rechrgble Battery, Blk, Stereolithography (MSI-4260-BATT)
- MSI Hand Held Remote, Blk/Bl, Plstc, Rbbr Grip (MSI-8000-RMT-DSPLY)
- MSI AC Adapter, NEMA 1-15 Plug, Blk, Plastic (MSI-3460-US-CHRG)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Med, Anti-Static, Blk, PK500 (HS1423BB)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50g-1g, SS, Polish (12150CA)
- Msi Bench and Floor Scale Accessories