Shop All Bench and Floor Scale Accessories
Msi
AC Adapter, Blk, Plastic
Mfr # MSI-4260-US-CHRG
Zoro # G5743726
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connection Ports NEMA 1-15 Plug
- Overall Length 130 in
- For Use With MSI-4260 Crane Scales
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # MSI-4260-US-CHRG
- Zoro # G5743726
- UPC # 094726852975
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 130 in |
Details
Promotion Restriction | Not eligible for promotion |
Connection Ports | NEMA 1-15 Plug |
Item | Scale Battery Charger |
For Use With | MSI-4260 Crane Scales |
Color | Black |
Material | Plastic |
Plug Type | NEMA 1-15 Plug |
Compatible Mfg. Model Number | 30RR24 |
Voltage | 115 V AC, 230 V AC |
Input Voltage | 115 V AC, 230 V AC |
Description
Scale Battery Charger, Compatible Grainger Part Number MSI-4260-US-CHRG, Compatible Mfg. Model Number 30RR24, Plug Type NEMA 1-15 Plug, Voltage 115 V AC, 230 V AC, Input Voltage 115 V AC, 230 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 48" x 38" Equipment Cover, 1 mil, Clear, PK 150 (5CPG9)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 9"x 12", With Slider Closure (RS912)
- SHARPIE Retractable Highlighter, Micro Chisel Tip Fluorescent Yellow PK12 (28025)
- PENTEL Gel Pen Refills, f/EnerGel, 0.5mm, Needle Tip, 12/BX, BE Ink PK (PENLRN5CBX)
- MSI Rechrgble Battery, Blk, Stereolithography (MSI-4260-BATT)
- MSI AC Adapter, NEMA 1-15 Plug, Blk, Plastic (MSI-3460-US-CHRG)
- MSI Rechargeable Battery, 6V, Blk, Plastic (MSI-3460-BATT)
- MSI Hand Held Remote, Blk/Bl, Plstc, Rbbr Grip (MSI-8000-RMT-DSPLY)
- OHAUS Calibration Weight, 300g, Stainless Steel (80850126)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, Smll, Wht, PK500 (HS14251A)
- QORPAK Weigh Dish, 57mm, PK1000 (MET-03103)
- Msi Shipping & Packing Scales