Shop All Vinyl Edge Trim
Msi
Aaron Blonde 043 Thick X 149 Wide X 78 Length Reducer Molding
Mfr # ZOR-LVT-T-0364
Zoro # G206890068
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 78
- Overall Width 1.49
- Color WHITE-WARM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0364
- Zoro # G206890068
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 78 |
Overall Width | 1.49 |
Details
Material | WTRPRF WOOD |
Color | WHITE-WARM |
Description
When youre installing attractive waterproof wood flooring in your home or office space its beneficial to add a reducer to help level out any unequal height differences between two even surfaces Applying an MSIs Reducer will perfectly match and complement your newly installed flooring It will create a smooth transition between other flooring types such as ceramic or lowpile carpets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Screws 090059 (090059)
- MASTER MFG Door Stop Wedge XL, Safety Yellow, 2"H x 3-1/2"W, PK.2 (GD005)
- DORMAKABA Cylindrical Combination Lever Lock, 2-3/4-in Backset, 1/2-in Throw Latch, Schlage FSIC Prep, Less Co (5021SWL-026-41)
- ZORO SELECT O-Ring, Silicone, Dash 272, 9-1/2, 9.762, PK5 (U38883.012.0950)
- MSI Chestnut Heights 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0387)
- MSI Dorn Oak 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0392)
- MSI Chestnut Heights 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0384)
- MSI Dorn Oak 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0395)
- MSI Aura Gold 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0372)
- MSI Coral Ash 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0390)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 25 Ft (150B2X3/16-25)
- Msi Molding & Millwork