Shop All Computer Monitors
Msi
27 in. Full HD Curved Screen Gaming LCD Monitor
Mfr # G27C4X
Zoro # G910030613
Free Shipping & Returns
Not eligible for select promotions
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # G27C4X
- Zoro # G910030613
- UPC # 824142302699
- Country of Origin China
- Category Computer Monitors
Details
Promotion Restriction | Not eligible for promotion |
Description
Visualize your victory with MSI G27C4X Curved Gaming monitor. Equipped with a 1920x1080, 250hz Refresh rate, 1ms response time panel, G27C4X will give you the competitive edge you need to take down your opponents. Built with AMD FreeSync Premium Technology, G27C4X can match the display's refresh rate with your GPU for ultra-smooth gameplay. Make sure you can hit your mark with all the latest technologies built-in the MSI Curved Gaming monitor for competitive play.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Keyboard w/Soft-touch Keys, Slim, Wireless, USB, Black (VER99793)
- MIGHTY MAX BATTERY 12V 5AH SLA Replaces np4-12 ub1245 gp1245 ps-1250 ps1250 - 9 Pack (ML5-12MP924914447)
- ENGENIUS Engenius Enh500V3 Offers The Advanced 802.11Ac Wave 2 Wi-Fi (ENH500V3)
- VERBATIM Drive, Usb Flash, 4 GB, Red (95236)
- NEXTGEN 22 in. Full HD 1080p Monitor with Ultra-Thin Bezel (NE3661297)
- ASUS Gaming 24" FHD 100,000,000:1 0. HDMI/DP LED LCD Monitor, w/Spkr (VG248QG)
- VIEWSONIC 27" Full HD Ultra Slim IPS, VX2776SMHD (VX2776-SMHD)
- LUXOR SideTrak Solo Pro HD 158 Freestanding Portable Monitor (LTFR001)
- ASUS 15.6" 800:1 Full HD IPS USB Type-C Portable Eye Care Monitor (MB16AC)
- DELL 22 in. Monitor - 54.48cm 21.5 in. (DELL-E2223HN)
- DELL 27 in. Full HD Widescreen LCD Monitor (DELL-E2724HS)
- Msi Computer Monitors