Shop All Vanity Side & Backsplashes
Msi
21 in. Granite Sidesplash Argento Grigio
Mfr # ZOR-SIDSPLS-0005
Zoro # G004947070
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Granite
- Overall Height 0.79
- Finish Polished
- Color Argento Grigio
- Overall Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-SIDSPLS-0005
- Zoro # G004947070
- Country of Origin China
- Category Vanity Side & Backsplashes
Dimensions
Overall Height | 0.79 |
Overall Width | 4 |
Length | 21 |
Size | 4x21 |
Details
Material | Granite |
Finish | Polished |
Color | Argento Grigio |
Weight | 7.5 |
Application | Vanity |
Thickness | 0.79 |
Description
Enhance your decor with the Argento Grigio Natural Granite 21 in. vanity sidesplash to add a contemporary styling A perfect solution for a quick and easy remodel, this sidesplash with sandy background complemented by darker specks creates a bold signature. With a polished finishing and medium variations, this is an ideal product for various stalls A few complement for matching vanity countertops
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHKEY Toto Top Mounting Seat Hardware for Toilet and Toilet Seat (LR155039)
- ZORO SELECT 1-1/2" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-219)
- HOUZER Houzer® 1515-6BS-1 Drop In Stainless Steel 2-Holes Bar/Prep Sink (1515-6BS-1)
- KINGSTON BRASS 114 Brass Oval Bottle Trap, Brushed Brass (DD8407)
- MSI 21 in. Engineered Marble Sidesplash Iced White (ZOR-SIDSPLS-0003)
- MSI 21 in. Engineered Marble Sidesplash Sparkling Gray (ZOR-SIDSPLS-0004)
- KOHLER Quartz 31 Backsplash 31 X 3.5 X 2Cm (28262-MMW)
- KOHLER Quartz Back Splash For 36 Vanity (25816-PWH)
- KOHLER Quartz 61 Backsplash 61 X 3.5 X 2Cm (28265-MMW)
- KOHLER Quartz Back Splash For 60 Vanity (25818-CBB)
- ALMO 30-Inch Reversible White/Almond Wall-Mount Backsplash (SP300108)
- Msi Vanity Side & Backsplashes