Shop All Vanity Side & Backsplashes
Msi
21 in. Engineered Marble Sidesplash Calacatta Nowy
Mfr # ZOR-SIDSPLS-0001
Zoro # G304947145
original price:
$49.29
5% off
new price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Engineered Marble
- Overall Height 0.79
- Finish Polished
- Color Calacatta Nowy
- Overall Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-SIDSPLS-0001
- Zoro # G304947145
- Country of Origin China
- Category Vanity Side & Backsplashes
Dimensions
Overall Height | 0.79 |
Overall Width | 4 |
Length | 21 |
Size | 4x21 |
Details
Material | Engineered Marble |
Finish | Polished |
Color | Calacatta Nowy |
Weight | 7.5 |
Application | Vanity |
Thickness | 0.79 |
Description
Enhance your decor with the Calacatta Nowy Engineered Marble 21 in. vanity sidesplash to add a contemporary styling A perfect solution for a quick and easy remodel, this rich Engineered marble with a lovely blend of clean whites and distinctive vegcreates a distinct look With a polished finishing and high variations, this is an ideal product for various stalls A few complement for matching vanity countertops
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Danco 9D00080762 Universal Kitchen Sink Spray Hose & Head Black (4681094)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 3/4 Wall (2400609331)
- KINGSTON BRASS Bidet Faucet, Brushed Nickel (KB6328NDL)
- VIEGA Viega ProPress adapter, 2" x 2" (79475)
- MSI 21 in. Engineered Marble Sidesplash Sparkling Gray (ZOR-SIDSPLS-0004)
- MSI 21 in. Engineered Marble Sidesplash Iced White (ZOR-SIDSPLS-0003)
- KOHLER Quartz Back Splash For 30 Vanity (25815-CBB)
- PREMIER 19 in. Cultured Marble Sidesplash in White (A193110213C1-2)
- ARSTAR INC. Arstar Cultured Marble Side Splash 22 in. W X 1 in. D White (M22UN00110C1-3)
- ACORN CONTROLS Trash Receptacle (PS1000-TR)
- KOHLER Quartz 31 Backsplash 31 X 3.5 X 2Cm (28262-MMW)
- Msi Vanity Side & Backsplashes