Shop All Bathtub and Shower Faucet Combo
Msi
1 Handle Shower/Tubfaucet 6104-608 Chrome
Mfr # ZOR-FAU-S1HCR6104-608
Zoro # G504947228
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Color Gray-Light
- Width 7.5
- Length 9.4
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-FAU-S1HCR6104-608
- Zoro # G504947228
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.5 |
Length | 9.4 |
Height | 1 |
Size | 7.5x9.4 |
Details
Material | Zinc |
Color | Gray-Light |
Weight | 4.1 |
Application | Centerset |
Finish | Chrome |
Thickness | 1 |
Description
Relax the shower or bathtub knowg the 1-Handle 1-Spray Tub and Shower Faucet looks excellent and easy to usein. The polished chrome finishing stands up agast moisture and tarnishin. The faucet features a Pressure Balance Valve and has a flow rate of 1in. 75 GPMin.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 100psi (6010FEM01-AM-100)
- AMERICAN STANDARD Stopper Assy-For Metal Drain (066116-2950A)
- BRADLEY Solenoid Valve 3/4" NPT (S27-250)
- NVENT CADDY Clevis Hanger, Size 2 In (4060200S4)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome/Polished Brass, Wall Mount (KB1634T)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-110A)
- MOEN Lindor 1-Handle Chrome Tub and Shower Faucet (82504)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-L3)
- PIONEER Single Handle Tub and Shower Trim Set in PVD Brushed Nickel (T-4MT111-BN)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531NML)
- MOEN Verso Combo Bg 2.5 Gpm (220C3BG)
- Msi Bathtub Faucets & Accessories