Shop All Bathtub and Shower Faucet Combo
Msi
1 Handle Shower/Tubfaucet 6104-607 Brushed Nickel
Mfr # ZOR-FAU-S1HBN6104-607
Zoro # G804947089
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Color Gray-Light
- Width 7.5
- Length 9.4
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-FAU-S1HBN6104-607
- Zoro # G804947089
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.5 |
Length | 9.4 |
Height | 1 |
Size | 7.5x9.4 |
Details
Material | Zinc |
Color | Gray-Light |
Weight | 3.9 |
Application | Centerset |
Finish | Nickel-Brushed |
Thickness | 1 |
Description
Relax the shower or bathtub knowg the 1-Handle 1-Spray Tub and Shower Faucet looks excellent and easy to usein. The polished nickle brushedfinishing stands up agast moisture and tarnishin. The faucet features a Pressure Balance Valve and has a flow rate of 1in. 75 GPMin.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight Hex, 6mm x 1/8" Male BSPT (R) (PC06-01)
- JOHN GUEST Barbed Plug, Polypropylene, White, 10 PK (PPM0808W-PK10)
- LEGEND VALVE 1/2 NO LEAD PRESS INLINE CHEC (105-453NL)
- MILWAUKEE TOOL 4" Root Cutter For 7/8" Sectional Cable (48-53-3833)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Kit for Price Pfister Verve in C (9400001)
- BOSTON HARBOR Faucet Tub/Shower Sgl Hndl Brz (TQ-F1014209RW)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897-L3)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome/Polished Brass, Wall Mount (KB1634T)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB140)
- Msi Bathtub Faucets & Accessories