Shop All Kitchen Faucets
Msi
1 Handle Kitchen Faucet 8301-805 Brushed Nickel
Mfr # ZOR-FAU-K1HBN8301-805
Zoro # G104947185
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel-Brushed
- Width 10
- Length (In.) 16.25
- Material Zinc
- Size 10x16.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-FAU-K1HBN8301-805
- Zoro # G104947185
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 10 |
Length (In.) | 16.25 |
Size | 10x16.25 |
Height | 3 |
Details
Finish | Nickel-Brushed |
Material | Zinc |
Color/Finish | Gray-Light |
Typical Application | Centerset |
Description
This low-profile 1-Handle Pull-Out Sprayer Kitchen Faucet with deckplate offers style and simple beauty, for a unique kitchen design elementin. The pullout sprayer allows for more reach the sink, helping to get every area clean The faucet features a durable brushed nickel finishing and 1in. 5 GPM flow rate for water efficiency.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick Channel-Frame Mirror 18inW x 30inH - (B-165 1830)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/2 In (1150150EG)
- SPRINGER PARTS SMP-SC2/3 FPM 2-3" POS 44; Replaces Alfa Laval 9611992933 (9611992933SP2)
- GROHE Universal Economy Flow Control (13951000)
- MSI Touch Free Kicthen Faucet 820-811 Chrome (ZOR-FAU-KTFCR820-811)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KS2798NLBS)
- KOHLER Manual, 8" Mount, Gooseneck Kitchen Faucet (K-810T70-5AFA-CP)
- ZURN -XL CENTERSET FAUCET W/ 5-3/8" GOOSENECK & LEVER HANDLES (Z812B1-XL-15F)
- KINGSTON BRASS Concord 2-Handle Bridge Kitchen Faucet W/Brass Side Sprayer, Chrome (KS8271DLBS)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with Soap Dispenser (978-SD-DST)
- DELTA Commercial 1 or 3 Hole Essa 1Hdl, PulDown, BrPrpFaucet ArStinles (9913-AR-DST)
- Msi Kitchen Faucets & Accessories