Shop All Kitchen Faucets
Msi
1 Handle Kitchen Faucet 8301-803 Chrome
Mfr # ZOR-FAU-K1HCR8301-803
Zoro # G804947058
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Zinc
- Typical Application Centerset
- Color/Finish Gray-Light
- Size 10.2x15.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-FAU-K1HCR8301-803
- Zoro # G804947058
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Size | 10.2x15.7 |
Height | 2.8 |
Length (In.) | 15.7 |
Width | 10.2 |
Details
Finish | Chrome |
Material | Zinc |
Typical Application | Centerset |
Color/Finish | Gray-Light |
Description
This low-profile 1-Handle Pull-Out Sprayer Kitchen Faucet with deckplate offers style and simple beauty, for a unique kitchen design elementin. The pullout sprayer allows for more reach the sink, helping to get every area clean The faucet features a durable polished chrome finishing and 1in. 5 GPM flow rate for water efficiency.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Shower Door Roller, 7/8 in. and 3/4 in. Diameter, Flat Edge Nylon Tire 4 Pack (M 6202)
- SHARKBITE SHARKBITE COUPLE 1/4"" LF (U004LFA)
- ANVIL 1/2" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300031606)
- DIXON Worm Gear Clamp, 2-9/16 to 3-1/2 in Clamp, SS Band, Domestic (HSS48)
- MSI Touch Free Kicthen Faucet 820-811 Chrome (ZOR-FAU-KTFCR820-811)
- CONCORD Single Hole Only Mount, 1 Hole KSAG8191DL Filtration Water Air Gap Fauc (KSAG8191DL)
- MOEN Single Handle Stop Tube, Tub And Shower (10089)
- AMERICAN STANDARD 6" to 10" Mount, Commercial 2 Hole Straight Service Sink Faucet (8351076.004)
- KINGSTON BRASS Magellan Centerset Kitchen Faucet, Chrome (KB790)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG8193DL)
- DELTA 8" Mount, Commercial 1 or 3 Hole Linden, 1Hdl, PullOut Kitchen Faucet Chr (4153-DST)
- Msi Kitchen Faucets & Accessories