Shop All Appliance Parts
Mse
Compatible Drum
Mfr # MSE-DR400
Zoro # G3379419
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Model HL, MFC, PPL
- Fits Brand Brother
- Drum Color Black
- Drum Condition Remanufactured
- Printer Brand Brother
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mse
- MFR # MSE-DR400
- Zoro # G3379419
- UPC # 683010047410
- Country of Origin Mexico
- Category Appliance Parts
Details
Printer Model | HL, MFC, PPL |
Fits Brand | Brother |
Drum Color | Black |
Drum Condition | Remanufactured |
Printer Brand | Brother |
For Use With Mfr. Model Number | HL-1250, 1270N, 1435, 1440, 1450, 1470N, MFC-8300, 8500, 8600, 8700, 9600, 9700, 9800, P2500, PPF-4100, 4750, 5750 |
Item | Printer Drum |
Max. Page Yield | 20,000 |
Market Indicator Cartridge No. | DR400 |
Market Indicator Cartridge Number | DR400 |
Compatible Printer Series | DCP, HL, IntelliFAX, MFC |
Compatible Manufacturer Part Number | DCP-1200, DCP-1400, FAX-8350P, FAX-8360P, FAX-8750P, HL-1030, HL-1230, HL-1240, HL-1250, HL-1270N, HL-1430, HL-1435, HL-1440, HL-1450, HL-1470N, iNtelliFAX-4100, iNtelliFAX-4100e, iNtelliFAX-4750, iNtelliFAX-4750e, iNtelliFAX-5750, iNtelliFAX-5750e, MFC-8300, MFC-8500, MFC-8600, MFC-8700, MFC-9600, MFC-9650, MFC-9660, MFC-9700, MFC-9750, MFC-9760, MFC-9800, MFC-9850, MFC-9860, MFC-9870, MFC-9880, MFC-P2500 |
Compatible Printer Brand | Brother |
Page Yield - Maximum | 20,000 |
Description
Market Indicator Cartridge No. DR400, Printer Drum, Drum Condition Remanufactured, Max. Page Yield 20,000, Printer Brand Brother, Printer Model HL, MFC, PPL, Drum Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED VINES Red Vines Twists Original Red, PK24 (24633)
- SWANSON Chicken White Chunk 4.5 oz., PK24 (000002379)
- TUCKER Apron (36" Nomex) (10360)
- TERVIS TUMBLER 30 oz Dragon Fly Multicolored BPA Free Double Wall Tumbler (1368188)
- WARING Small Reamer /Jc3000, Jc4000 (018690)
- ALLIANCE COUPLER OPTO I 12 (PKG) (200674P)
- ALLIANCE CLIP HAIRPIN .500 (F431605)
- GE Bake Element (WB44X5099)
- RATIONAL Air Filter (40.05.424P)
- WHIRLPOOL Gladiator Wire Basket, 35 Lb Capacity, Steel, Graphite (GAWU18BKBH)
- ALLIANCE HOSE SILICON/RUBBER/16:LG/ GY (F200126)
- Mse Appliance Parts