Shop All Confined Space Entry Equipment
Msa Safety
Workman Mounting Brackets
Mfr # IN-2404
Zoro # G1935917
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Color Silver
- Length 10 1/2 in
- For Use With Davit Arm, SRL, Winch
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # IN-2404
- Zoro # G1935917
- Country of Origin Canada
- Category Confined Space Entry Equipment
Dimensions
Length | 10 1/2 in |
Height | 5 1/8 in |
Width | 6 3/8 in |
Details
Finish | Zinc Plated |
Item | Mounting Bracket |
Color | Silver |
For Use With | Davit Arm, SRL, Winch |
Standards | OSHA |
Material | Steel |
Includes | Mounting Bracket |
Brand and Series | MSA Safety XTIRPA |
Series | XTIRPA |
No. of Mounting Holes | 2 |
Confined Space Component | Bracket |
Confined Space Item | Mounting Bracket |
Number of Mounting Holes | 2 |
Description
Mounting Bracket, Length 10 1/2 in, Color Silver, Confined Space Component Bracket, Includes Mounting Bracket, Width 6 3/8 in, Material Steel, For Use With Davit Arm, SRL, Winch, Height 5 1/8 in, Tensile Strength Not Applicable, Finish Zinc Plated, Number of Mounting Holes 2, Series XTIRPA, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North™ 5500 Series Half Mask Kit, L (5501N95L)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, XL (7103200)
- CUT PRO Cut Resistant Glove, PR (92754BPS)
- HONEYWELL NORTH Set of Lens Clamps Replacement (80799A)
- MSA SAFETY Winch (10153757)
- MSA SAFETY Confined Space Winch, 50 ft., Gal. Steel (10147301)
- MSA SAFETY Confined Space Kit (10163033)
- MSA SAFETY Tripod (10102002)
- MSA SAFETY Confined Space Entry Kit, Workman, 50" (10163034)
- MSA SAFETY Upper Davit Mast, Yellow, Fiberglass (SFP675012)
- AMERIC Ventilation Duct, 8 in x 15 ft, Blk/Ylw (AM-DS0815)
- Msa Safety Confined Space Entry Equipment