Shop All Vacuum Accessories
Msa Safety
WinGrip Case
Mfr # 15051-00
Zoro # G7797261
product price: $3,621.99
/ea
Free Shipping & Returns
$3,621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Foam Insert
- Series Wingrip
- Accessory Type Carrying Case
- Brand and Series MSA Safety Wingrip
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 15051-00
- Zoro # G7797261
- Country of Origin United Kingdom
- Category Vacuum Accessories
Details
Includes | Foam Insert |
Series | Wingrip |
Item | WinGrip Case |
Accessory Type | Carrying Case |
Brand and Series | MSA Safety Wingrip |
Housing Material | Plastic |
Vacuum Anchor Application | Aviation, General Industry |
Anchor Material | Plastic |
Anchor Installation | Reusable |
Description
WinGrip Case, Vacuum Anchor Application Aviation, General Industry, Accessory Type Carrying Case, Compatible Attachment Surfaces Not Applicable, Includes Foam Insert, Anchor Installation Reusable, Anchor Material Plastic, Housing Material Plastic, Series Wingrip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ODOR ELIMINATOR Super Odor Eliminator Gallon, PK4 (SOEG)
- MARCAL PRO Standard, 504 Sheets, White, 48 PK (MAC 5001)
- GLOBAL INDUSTRIAL Universal Countertop Soap/Sanitizer Dispenser Stand (641514)
- SPILL TECH ENVIRONMENTAL SpillTech YRZ150H Universal Heavy Weight Caution Mat Roll, 150'L x 30"W, Yellow, 1 Roll (YRZ150H)
- MILWAUKEE TOOL Cartridge Filter, Fits Milwaukee 0882-20/M18 Vacuum Models, HEPA, 2 Pack (49-90-1951)
- DEWALT Vacuum Hose, 1 1/4 in dia., Black/Gray (DXVA25-1043)
- NILFISK Hose, 1-1/2in. dia., 3 ft. 3-3/8 in., Clear (7-24110F)
- PROTEAM Electrified Hose Assembly, 3 Wire (103434)
- MAKITA 8 Pc. Flooring Set (P-70312)
- DAYTON Crevice Nozzle, Crevice Tool (61HW18)
- HTI Long Vacuum Nozzle - 1.5" Diameter (LVT-15)
- Msa Safety Vacuum Accessories