Shop All Confined Space Entry Equipment
Msa Safety
Winch Adapter
Mfr # A2237-06
Zoro # G400690433
product price: $942.99
/ea
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Includes Winch Adapter for 30 to 48 in Extendable Davit Arm
- Length 16 in
- Height 6 in
- Standards OSHA, ANSI, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # A2237-06
- Zoro # G400690433
- Country of Origin Canada
- Category Confined Space Entry Equipment
Dimensions
Width | 6 in |
Length | 16 in |
Height | 6 in |
Details
Includes | Winch Adapter for 30 to 48 in Extendable Davit Arm |
Standards | OSHA, ANSI, CSA |
Color | Yellow |
For Use With | MSA Safety XTIRPA Hitch Mount System |
Item | Winch Adapter |
Confined Space Component | Winch Adapter |
Hitch Mount Component | Winch Adapter |
Base Features | Core |
Compatible Component | One-Piece Arm |
Base Installation | Portable |
Base Material | Aluminum |
Entry Orientation | Vertical |
Brand and Series | MSA Safety XTIRPA |
Description
Winch Adapter, Length 16 in, Color Yellow, Width 6 in, Height 6 in, Mounting Location Vehicle Hitch, Hitch Mount Component Winch Adapter, For Use With MSA Safety XTIRPA Hitch Mount System, Compatible Component One-Piece Arm, Confined Space Component Winch Adapter, Weight Capacity Not Applicable, Extension Tube Length Not Applicable, Mounting Type Hitch Pin, For Hitch Receiver Width Not Applicable, Includes Winch Adapter for 30 to 48 in Extendable Davit Arm, Entry Orientation Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 2XL, 25 PK, White, KleenGuard(TM) A30, Zipper (46005)
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, 2XL, Blue, PK150 (SH-T1184-B)
- BROTHER Label Tape Cartridge, Black/White, Labels/Roll: Continuous (TZeFX221)
- MSA SAFETY Mast Extension (IN-2109)
- MSA SAFETY Winch (10153757)
- MSA SAFETY Tripod (10102002)
- MSA SAFETY Confined Space Kit (10163033)
- MSA SAFETY Confined Space Carrying Bag (10169369)
- MSA SAFETY Upper Davit Mast, Yellow, Fiberglass (SFP675012)
- SAFEWAZE Tripod Replacement Chain (019-11017)
- Msa Safety Fall Protection