Shop All Faceshields and Visors
Msa Safety
Visor, Green, Polycarbonate
Mfr # 10115850
Zoro # G6220532
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Green
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Anti-Fog, Anti-Scratch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10115850
- Zoro # G6220532
- UPC # 641817025987
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Width | 17 3/4 in |
Visor Height | 9-1/2" |
Length | 17-3/4" |
Description
Visor, Compatible with Brand MSA, Compatible with Series V-Gard, Dielectric Protection No, Features Extended Length and Width for Greater Coverage, Maximum UV Protection, Reflective Coating Helps Filter In Radiation and Dissipate Heat, For Use With V-Gard Frame, Includes Instructions, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating Yes, Provides UV Protection Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 1-3/4" Sz, PK2 (KIT-H18062)
- DEWALT Men's Heated Soft Shell Vest with Sherpa Lining, Navy, M (DCHV089D1-M)
- CHILL-ITS BY ERGODYNE Multiband, Multicolor (6485)
- SUNDSTROM SAFETY Half Mask Respirator Kit, S/M (H10-0015)
- MSA SAFETY Ratchet Faceshield Assembly, Plastic, Blck (10127061)
- MSA SAFETY Fire and Rescue Visor, Standard, Clr, 4in (10037315)
- MSA SAFETY Faceshield Frame, Gray, For MSA Full Brim (10116628)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Clear (10115844)
- MSA SAFETY Faceshield Frame, Black/Green (10187162)
- MSA SAFETY MSA V-Gard® Visor, General Purpose, Clear, 0.04" Thick, 10115836 (10115836)
- SELLSTROM DP4 Series - Polycarbonate Face Shields - Flip-up IR Visor (S32261)
- Msa Safety Faceshields and Visors