Shop All Lanyards and Lifelines
Msa Safety
Vertical Ladder Lifeline Kit
Mfr # 30924-00
Zoro # G806878862
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Load Indicator No
- Includes Boom Anchor, Energy Absorber, Label Kit, Ladder Mount, Top Anchor
- Weight Capacity 310 lb
- Standards ANSI Z359.16-2016, CSA Z259.2.5-17, OSHA 1910.2
- Workers per System 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 30924-00
- Zoro # G806878862
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Cable Diameter | 0.31 in |
Details
Visual Load Indicator | No |
Includes | Boom Anchor, Energy Absorber, Label Kit, Ladder Mount, Top Anchor |
Weight Capacity | 310 lb |
Standards | ANSI Z359.16-2016, CSA Z259.2.5-17, OSHA 1910.2 |
Workers per System | 1 |
Item | Vertical Ladder Lifeline Kit |
Series | Latchways Vertical Ladder Lifeline Kits |
Tensile Strength | 9,800 lb |
Pass-Through Type | Automatic |
Required Accessories | Harness |
Lifeline Material | Steel |
Cable Sleeve Type | Trailing |
Detaches from Lifeline | Anywhere |
Includes Extension Post | Yes |
Ladder Lifeline Style | Fixed Ladder |
Includes Mounting Hardware | Yes |
Ladder Lifeline Component | Cable Lifeline System |
Description
Vertical Ladder Lifeline Kit, Weight Capacity 310 lb, Cable Diameter 0.31 in, Cable Sleeve Type Trailing, Channel Width Not Applicable, Includes Boom Anchor, Energy Absorber, Label Kit, Ladder Mount, Top Anchor, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 20 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post Yes, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELOCK Bell, 24VAC, Red, 6 in. H (CN121062)
- HEXARMOR Safety Gloves, 10/XL, Nylon, Black, PR (3006-XL (10))
- PIONEER Multi Pocket Mesh Vest, Green, 4XL (V1024860U-4XL)
- FALLTECH Full Body Harness, XL, Polyester (7080BXL)
- MSA SAFETY Vertical Ladder Lifeline Kit (30906-00)
- MSA SAFETY Lanyard, 6 ft., Gray (10193943)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62816-00US)
- MSA SAFETY Lanyard, 6 ft., Black, Gray (10193748)
- MSA SAFETY Lanyard, 3 ft., Green (10193124)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSOHW-031-NA-A)
- SAFEWAZE Trailing Rope Grab Assembly, 3' Energy Absorbing Lanyard (FS00SP/FS1118-3)
- Msa Safety Lanyards and Lifelines