Shop All Lanyards and Lifelines
Msa Safety
Vertical Ladder Lifeline Kit
Mfr # 30918-00
Zoro # G306878966
product price: $1,715.99
/ea
Free Shipping & Returns
$1,715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workers per System 1
- Weight Capacity 310 lb
- Series Latchways Vertical Ladder Lifeline Kits
- Visual Load Indicator No
- Includes Boom Anchor, Energy Absorber, Extension post, Label Kit, Ladder Mount, Top Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 30918-00
- Zoro # G306878966
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Length | 100 ft |
Lifeline Length | 100 ft |
Cable Diameter | 0.31 in |
Details
Item | Vertical Ladder Lifeline Kit |
Workers per System | 1 |
Weight Capacity | 310 lb |
Series | Latchways Vertical Ladder Lifeline Kits |
Visual Load Indicator | No |
Includes | Boom Anchor, Energy Absorber, Extension post, Label Kit, Ladder Mount, Top Anchor |
Tensile Strength | 9,800 lb |
Standards | ANSI Z359.16-2016, CSA Z259.2.5-17, OSHA 1910.2 |
Includes Mounting Hardware | Yes |
Ladder Lifeline Style | Fixed Ladder |
Lifeline Material | Steel |
Cable Sleeve Type | Trailing |
Includes Extension Post | Yes |
Ladder Lifeline Component | Cable Lifeline System |
Detaches from Lifeline | Anywhere |
Required Accessories | Harness |
Pass-Through Type | Automatic |
Description
Vertical Ladder Lifeline Kit, Weight Capacity 310 lb, Cable Diameter 0.31 in, Cable Sleeve Type Trailing, Channel Width Not Applicable, Includes Boom Anchor, Energy Absorber, Extension post, Label Kit, Ladder Mount, Top Anchor, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 100 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post Yes, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK DAM Flood Barrier, 2 ft.L, 3-1/2"H, PK20 (QD1224-20)
- TILLMAN 24X36 Wst Sl Apron (4436)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Lime (12Pk) (16001-139-1875)
- MSA SAFETY Lanyard, 6 ft., Green (10193128)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RA-A)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSLEW-011-PB-A)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192006)
- MSA SAFETY Lanyard, 6 ft., Gray (10193560)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192042)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T5111-Z7/6FTAF)
- Msa Safety Lanyards and Lifelines