Shop All Lanyards and Lifelines
Msa Safety
Vertical Ladder Lifeline Kit
Mfr # 30916-00
Zoro # G206878998
product price: $1,281.99
/ea
Free Shipping & Returns
$1,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Latchways Vertical Ladder Lifeline Kits
- Standards ANSI Z359.16-2016, CSA Z259.2.5-17, OSHA 1910.2
- Tensile Strength 9,800 lb
- Visual Load Indicator No
- Includes Boom Anchor, Energy Absorber, Extension post, Label Kit, Ladder Mount, Top Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 30916-00
- Zoro # G206878998
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 60 ft |
Cable Diameter | 0.31 in |
Details
Series | Latchways Vertical Ladder Lifeline Kits |
Standards | ANSI Z359.16-2016, CSA Z259.2.5-17, OSHA 1910.2 |
Tensile Strength | 9,800 lb |
Visual Load Indicator | No |
Includes | Boom Anchor, Energy Absorber, Extension post, Label Kit, Ladder Mount, Top Anchor |
Workers per System | 1 |
Item | Vertical Ladder Lifeline Kit |
Weight Capacity | 310 lb |
Ladder Lifeline Component | Cable Lifeline System |
Includes Extension Post | Yes |
Cable Sleeve Type | Trailing |
Includes Mounting Hardware | Yes |
Required Accessories | Harness |
Pass-Through Type | Automatic |
Lifeline Material | Steel |
Ladder Lifeline Style | Fixed Ladder |
Detaches from Lifeline | Anywhere |
Description
Vertical Ladder Lifeline Kit, Weight Capacity 310 lb, Cable Diameter 0.31 in, Cable Sleeve Type Trailing, Channel Width Not Applicable, Includes Boom Anchor, Energy Absorber, Extension post, Label Kit, Ladder Mount, Top Anchor, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 60 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post Yes, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC PVC Manifold for Railcar Track pans, 4" (ENP4PVCMNFD)
- STEINER Welding Gloves, Cowhide Palm, L, PR (02122-L)
- ALLEGRO INDUSTRIES Lens Covers, PK25 (9901-25)
- JAMCO Paint and Ink Cabinet, 72 gal., Flammable, 18 x 65 x 43, Red (BN72RP)
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219289)
- MSA SAFETY Lanyard, 6 ft., Gray (10190400)
- MSA SAFETY Shock-Absorbing Lanyard, 310 lb Weight Capacity, Black/Gray (10193553)
- MSA SAFETY Lanyardard, SM.Snap, Adj, Single, 6 ft., ANSI (10191755)
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219288)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192051)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RA-A)
- Msa Safety Fall Protection