Shop All Lanyards and Lifelines
Msa Safety
Vertical Ladder Lifeline Kit
Mfr # 30915-00
Zoro # G306878799
product price: $1,102.99
/ea
Free Shipping & Returns
$1,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Latchways Vertical Ladder Lifeline Kits
- Workers per System 1
- Visual Load Indicator No
- Includes Boom Anchor, Energy Absorber, Extension post, Label Kit, Ladder Mount, Top Anchor
- Tensile Strength 9,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 30915-00
- Zoro # G306878799
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Length | 40 ft |
Cable Diameter | 0.31 in |
Details
Item | Vertical Ladder Lifeline Kit |
Series | Latchways Vertical Ladder Lifeline Kits |
Workers per System | 1 |
Visual Load Indicator | No |
Includes | Boom Anchor, Energy Absorber, Extension post, Label Kit, Ladder Mount, Top Anchor |
Tensile Strength | 9,800 lb |
Weight Capacity | 310 lb |
Standards | ANSI Z359.16-2016, CSA Z259.2.5-17, OSHA 1910.2 |
Lifeline Material | Steel |
Includes Mounting Hardware | Yes |
Detaches from Lifeline | Anywhere |
Cable Sleeve Type | Trailing |
Ladder Lifeline Component | Cable Lifeline System |
Required Accessories | Harness |
Ladder Lifeline Style | Fixed Ladder |
Pass-Through Type | Automatic |
Includes Extension Post | Yes |
Description
Vertical Ladder Lifeline Kit, Weight Capacity 310 lb, Cable Diameter 0.31 in, Cable Sleeve Type Trailing, Channel Width Not Applicable, Includes Boom Anchor, Energy Absorber, Extension post, Label Kit, Ladder Mount, Top Anchor, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 40 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post Yes, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Wire Mesh Goggles (G9WMG)
- MOON AMERICAN Fire Hose Combination Spanner Wrench - 1/4 In. - 4 In. - Aluminum (869-4)
- PORTWEST Full Brim Premier Hard Hat (PS56)
- RADIANS Safety Glasses, Wraparound Amber Polycarbonate Lens, Scratch-Resistant (SE1-40)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NG-A)
- MSA SAFETY Self Retracting Lanyards, 20 ft., Clear (63306-00A)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RD-A)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RE-A)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PF-A)
- MSA SAFETY Personal Fall Limiter (VTOHG-031-ZM-A)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Alu Snap Hook (019-5045)
- Msa Safety Lanyards and Lifelines