Shop All Lanyards and Lifelines
Msa Safety
Vertical Ladder Lifeline Kit
Mfr # 30914-00
Zoro # G806878855
product price: $1,016.99
/ea
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Boom Anchor, Energy Absorber, Extension post, Label Kit, Ladder Mount, Top Anchor
- Visual Load Indicator No
- Length 20 ft.
- Workers per System 1
- Tensile Strength 9,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 30914-00
- Zoro # G806878855
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Lifeline Length | 20 ft |
Cable Diameter | 0.31 in |
Details
Includes | Boom Anchor, Energy Absorber, Extension post, Label Kit, Ladder Mount, Top Anchor |
Visual Load Indicator | No |
Item | Vertical Ladder Lifeline Kit |
Workers per System | 1 |
Tensile Strength | 9,800 lb |
Series | Latchways Vertical Ladder Lifeline Kits |
Weight Capacity | 310 lb |
Standards | ANSI Z359.16-2016, CSA Z259.2.5-17, OSHA 1910.2 |
Includes Mounting Hardware | Yes |
Detaches from Lifeline | Anywhere |
Ladder Lifeline Style | Fixed Ladder |
Pass-Through Type | Automatic |
Required Accessories | Harness |
Ladder Lifeline Component | Cable Lifeline System |
Includes Extension Post | Yes |
Lifeline Material | Steel |
Cable Sleeve Type | Trailing |
Description
Vertical Ladder Lifeline Kit, Weight Capacity 310 lb, Cable Diameter 0.31 in, Cable Sleeve Type Trailing, Channel Width Not Applicable, Includes Boom Anchor, Energy Absorber, Extension post, Label Kit, Ladder Mount, Top Anchor, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 20 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post Yes, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Glv Duck Thnsulat Xl (1075XLK)
- MONTOUR LINE Purple Plastic Chain Master Link, 2 in (CH-ML-20-PE)
- 3M 6000 Series Full-Face Respirator Medium (RSP304-M)
- BRADY White Nylon Wire Marker Tape, WRAP-7-499 (WRAP-7-499)
- MSA SAFETY Horizontal Lifeline, 310 lb, 60 ft (10219292)
- MSA SAFETY Lanyard, 6 ft., Black/Gray (10193555)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NJ-O-TB)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 2Legs (VSLEW-032-PA-A)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RA-A)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RB-A)
- SICURIX Standard Rope Lanyard, 36", Red (BAU68902)
- Msa Safety Fall Protection