Shop All Lanyards and Lifelines
Msa Safety
Vertical Ladder Lifeline Kit
Mfr # 30907-00
Zoro # G806878893
product price: $1,064.99
/ea
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Boom Anchor, Energy Absorber, Label Kit, Ladder Mount, Top Anchor
- Standards ANSI Z359.16-2016, CSA Z259.2.5-17, OSHA 1910.2
- Weight Capacity 310 lb
- Visual Load Indicator No
- Tensile Strength 9,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 30907-00
- Zoro # G806878893
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Length | 80 ft |
Lifeline Length | 80 ft |
Cable Diameter | 0.31 in |
Details
Includes | Boom Anchor, Energy Absorber, Label Kit, Ladder Mount, Top Anchor |
Standards | ANSI Z359.16-2016, CSA Z259.2.5-17, OSHA 1910.2 |
Weight Capacity | 310 lb |
Visual Load Indicator | No |
Tensile Strength | 9,800 lb |
Series | Latchways Vertical Ladder Lifeline Kits |
Workers per System | 1 |
Item | Vertical Ladder Lifeline Kit |
Lifeline Material | Steel |
Includes Mounting Hardware | Yes |
Cable Sleeve Type | Trailing |
Pass-Through Type | Automatic |
Ladder Lifeline Style | Fixed Ladder |
Ladder Lifeline Component | Cable Lifeline System |
Includes Extension Post | Yes |
Detaches from Lifeline | Anywhere |
Required Accessories | Harness |
Description
Vertical Ladder Lifeline Kit, Weight Capacity 310 lb, Cable Diameter 0.31 in, Cable Sleeve Type Trailing, Channel Width Not Applicable, Includes Boom Anchor, Energy Absorber, Label Kit, Ladder Mount, Top Anchor, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 80 ft, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post Yes, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Work Boots, 11-1/2, M, Black, Composite, PR (A7223-M)
- PUMA SAFETY SHOES Size 10 Women's Athletic Shoe Steel Work Shoe, Gray (642915-10)
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-W)
- CORTINA SAFETY PRODUCTS Vinyl, 28 in H, 28 in L, 13-1/2 in W, Black/Orange (03-500-10)
- MSA SAFETY Vertical Ladder Lifeline Kit (30906-00)
- MSA SAFETY Adjustable Positioning Lanyard, 6 ft., Green (10201452)
- MSA SAFETY Personal Fall Limiter (VTOHG-031-ZM-A)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DC-A)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RD-A)
- MSA SAFETY Positioning Lanyard, 13 in, Silver (10107326)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC5)
- Msa Safety Fall Protection