Shop All Hard Hats
Msa Safety
V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Gray
Mfr # 10215836
Zoro # G204988583
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2 to 8
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10215836
- Zoro # G204988583
- UPC # 641817210802
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Description
Full Brim Cooling Helmet, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Weight .97 lb, Reverse Donning Yes, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility No, Compatible Suspension Brand Name MSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Alumin, Blk, 11 3/4in, 3W (LQC 2 G)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (231BF-4)
- HONEYWELL NORTH Howard Leight Maximum MAX-LS4-REFILL Dispenser Refill, Contoured Bell, 200 Pair (MAX-LS4-REFILL)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Rigid Plastic, NOTICE Roof Access Authorized Personnel Only Sign, Landscape (OS-NS-P-1014-L-16498)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Green (10215831)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Black (10215835)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Blue (10215830)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), White (486960)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Tan (461180)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194787)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (N10R010000)
- Msa Safety Hard Hats