Shop All Confined Space Entry Equipment
Msa Safety
Upper Davit Mast, Yellow, Fiberglass
Mfr # SFP675012
Zoro # G400690426
product price: $384.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$384.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Weight Capacity 360 lb
- Material Fiberglass
- Color Yellow
- For Use With Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # SFP675012
- Zoro # G400690426
- Country of Origin United States
- Category Confined Space Entry Equipment
Details
Finish | Powder Coated |
Weight Capacity | 360 lb |
Material | Fiberglass |
Color | Yellow |
For Use With | Pole |
Standards | ANSI Z359.18-2017, OSHA |
Item | Upper Davit Mast |
Entry Orientation | Vertical |
Mast Style | Adjustable Pole |
Confined Space Item | Rescue System |
Compatible Component | Pole |
Brand and Series | MSA Safety |
Confined Space Component | Support Pole |
Description
Upper Davit Mast, Color Yellow, For Use With Pole, Tensile Strength Not Applicable, Compatible Component Pole, Finish Powder Coated, Confined Space Component Support Pole, Weight Capacity 360 lb, Material Fiberglass, Entry Orientation Vertical, Mast Style Adjustable Pole, Standards ANSI Z359.18-2017, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl (PTL-21-427-GR)
- 3M Filter Holder, 2 PK (603)
- LYLE Facility Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1750-EG_18x12 (T1-1750-EG_18x12)
- GLOWEAR BY ERGODYNE Safety Vest, ANSI Class 2, 2XL/3XL Size (24177)
- MSA SAFETY Confined Space Kit (10163033)
- MSA SAFETY Tripod (10102002)
- MSA SAFETY Winch (10153757)
- MSA SAFETY Mast Extension (IN-2109)
- MSA SAFETY Mast, 3" Diameter, IX (IN-2003)
- MSA SAFETY Davit Arm, 24" Reach, IX (IN-2210)
- ALLEGRO INDUSTRIES Lay Flat Ducting, 8/12 in., 500 ft. (9500-500)
- Msa Safety Fall Protection