Shop All Gas Detection Accessories
Msa Safety
Tube Aspirator Bulb, 6 in. L
Mfr # 73839
Zoro # G8621742
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MSA Gas Detectors
- Length 6 in
- Industry Type Healthcare
- Status Indicator No
- Power Source Manual/Non-Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 73839
- Zoro # G8621742
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 6 in |
Height | 10 in |
Width | 1/2 in |
Overall Height | 10 in |
Overall Width | 0.5 in |
Probe Length | 6 in |
Details
Item | Tubing |
For Use With | MSA Gas Detectors |
Industry Type | Healthcare |
Status Indicator | No |
Power Source | Manual/Non-Powered |
Includes | Aspirator Bulb |
Includes Batteries | No |
Sub-Brand | MSA |
Series | Altair |
Description
Tubing, Product Type Tubing, Power Source Manual/Non-Powered, Includes Aspirator Bulb, Series Altair, Sub-Brand MSA, For Use With MSA Gas Detectors, Overall Height 10 in, Overall Width 0.5 in, Probe Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, PK5 (SKHAZ-QRK-BF5)
- LYLE Lift Truck Traffic Caution Reflective Label, 10 in H, 14 in W, , LCU3-0266-RD_14x10 (LCU3-0266-RD_14x10)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, M (19261M)
- DIXON Angle and Suction Elbow, 45deg., 2-1/2" (RSE45250F)
- MSA SAFETY Tool Holder, Ergonomic, 18 (507005)
- MSA SAFETY Sample Line, PTFE, 10 ft. (10049058)
- MSA SAFETY Calibration Gas Cylinder, 58L (10045035)
- MSA SAFETY Replacement Sensor, Oxygen (10046946)
- MSA SAFETY Replacement Sensor, O2, For Passport (480566)
- MSA SAFETY Replacement Sensor, Oxygen (10106729)
- BW TECHNOLOGIES Docking Station, 5-13/32in.H x 4-5/16in.W (DX-CLIP)
- Msa Safety Gas Detection Accessories