Shop All Tool Lanyards & Tethering
Msa Safety
Tool Tether, 10207313
Mfr # 10207313
Zoro # G600528314
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hand Tools
- Max. Working Load 15 lb
- Color Clear
- Hardware Material Steel
- Weight Capacity 15 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10207313
- Zoro # G600528314
- Country of Origin Switzerland
- Category Tool Lanyards & Tethering
Dimensions
Maximum Working Length | 9 4/5 in |
Details
For Use With | Hand Tools |
Item | Tool Lanyard |
Max. Working Load | 15 lb |
Color | Clear |
Hardware Material | Steel |
Weight Capacity | 15 lb |
Tool End Connection | Loop |
Tether Material | Polyester |
For Tool Type | Hand Tools |
Anchorage End Connection | Loop |
Anchorage End Material | Polyester |
Tether Style | Retractable |
Tethering Component | Retractable |
Brand and Series | MSA Safety |
Series | Tool Tether |
Description
Tool Lanyard, Color Clear, Anchorage End Connection Loop, Anchorage End Material Polyester, For Tool Type Hand Tools, Maximum Working Length 9 4/5 in, Tool End Connection Loop, Hardware Material Steel, Series Tool Tether, Tether Material Polyester, Tether Style Retractable, Tethering Component Retractable, Weight Capacity 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 60 Ft. Fish Stick Combo Kit (48-22-4156)
- MILWAUKEE TOOL M12 Cable Stripper (Tool-Only) (2435-20)
- TESA BROWN & SHARPE Height Transfer/Squareness Gauge (599-585-1)
- CMT ORANGE TOOLS Chrome Double Sided Laminate /Melamine Blade 10" x T80 TCG NEG, Silver (281.681.10)
- MSA SAFETY Tool Tether, 10207284 (10207284)
- MSA SAFETY Tool Tether, 10207285 (10207285)
- MSA SAFETY Tool Tether, 10207286 (10207286)
- GEAR KEEPER Instrument Retractor, 36inL, Black, 1-1/8lb (RT3-7518)
- PARTNERS BRAND Elastic Loop, 9", White, 1000/Case (G2502)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK50 (1500008)
- ERGODYNE Lanyard Kit, 7" L, 2 lb. Max. Working Load (3192)
- Msa Safety Tool Lanyards & Tethering