Shop All Tool Lanyards & Tethering
Msa Safety
Tool Tether, 10207290
Mfr # 10207290
Zoro # G400528316
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hand Tools
- Max. Working Load 10 lb
- Color Clear
- Hardware Material Steel
- Brand and Series MSA Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10207290
- Zoro # G400528316
- Country of Origin Switzerland
- Category Tool Lanyards & Tethering
Dimensions
Maximum Working Length | 47 1/5 in |
Details
For Use With | Hand Tools |
Item | Tool Lanyard |
Max. Working Load | 10 lb |
Color | Clear |
Hardware Material | Steel |
Brand and Series | MSA Safety |
Series | Tool Tether |
Anchorage End Material | Steel |
Weight Capacity | 10 lb |
Tether Style | Retractable |
Tethering Component | Retractable |
For Tool Type | Hand Tools |
Anchorage End Connection | Carabiner |
Tether Material | Polyester |
Tool End Connection | Carabiner |
Description
Tool Lanyard, Color Clear, Anchorage End Connection Carabiner, Anchorage End Material Steel, For Tool Type Hand Tools, Maximum Working Length 47 1/5 in, Tool End Connection Carabiner, Hardware Material Steel, Series Tool Tether, Tether Material Polyester, Tether Style Retractable, Tethering Component Retractable, Weight Capacity 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TROWL FINISH 16X4"" (999S)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/32" 6 pt SAE Socket, 6 Points (41905)
- AMPCO SAFETY TOOLS Pneumatic Scaling Chisel, Non-Spark, 1-1/4 (CS-22-ST)
- CMT Dwl Drill W/ Countersink, Left, 57.5mm L (376.082.12)
- MSA SAFETY Tool Tether, 10207285 (10207285)
- MSA SAFETY Tool Tether, 10207286 (10207286)
- MSA SAFETY Tool Tether, 10207284 (10207284)
- ERGODYNE Lanyard Kit, 38" to 70" L, SS Hardware (3191)
- SAFEWAZE 15 lbs. Elasticated Tool Tether (SW436)
- GEAR KEEPER Retractor, 36inL, Black, 3/8lb, SS, (RT4-0021)
- TY-FLOT Neck Lanyard, Black, Rubber, w/pen holder (NL24RSPBK)
- Msa Safety Tool Lanyards & Tethering