Shop All Tool Lanyards & Tethering
Msa Safety
Tool Tether, 10207286
Mfr # 10207286
Zoro # G300919733
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hand Tools
- Max. Working Load 15 lb
- Color Clear
- Weight Capacity 15 lb
- Tethering Component Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10207286
- Zoro # G300919733
- Country of Origin Switzerland
- Category Tool Lanyards & Tethering
Dimensions
Maximum Working Length | 47 1/5 in |
Details
For Use With | Hand Tools |
Item | Tool Lanyard |
Max. Working Load | 15 lb |
Color | Clear |
Weight Capacity | 15 lb |
Tethering Component | Retractable |
Anchorage End Material | Steel |
For Tool Type | Hand Tools |
Hardware Material | Steel |
Brand and Series | MSA Safety |
Tether Material | Polyester |
Anchorage End Connection | Carabiner |
Tool End Connection | Carabiner |
Series | Tool Tether |
Tether Style | Retractable |
Description
Tool Lanyard, Color Clear, Anchorage End Connection Carabiner, Anchorage End Material Steel, For Tool Type Hand Tools, Maximum Working Length 47 1/5 in, Tool End Connection Carabiner, Hardware Material Steel, Series Tool Tether, Tether Material Polyester, Tether Style Retractable, Tethering Component Retractable, Weight Capacity 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED TORQUE WRENCH 02298 (TW516)
- YELLOW JACKET Interchangeable Torque Wrench, 8-13/16" (60650)
- DYNABRADE Adjustable Machine Pedestal (67500)
- WILTON Combination Vise, 6-1/2" Jaw Width (865M)
- MSA SAFETY Tool Tether, 10207284 (10207284)
- MSA SAFETY Tool Tether, 10207285 (10207285)
- ERGODYNE Lanyard Kit, 51" L, Carabiner Hardware (3180)
- 3M DBI-SALA Battery Holster, 4-15/32" W, 7" L (1500090)
- SAFEWAZE 80 lb. HD Elasticated Tool Tether w/ Swivel Carabiner (SW433)
- TY-FLOT Wrist Lanyard, Orange, PK10 (EZLYWSPLOR)
- ERGODYNE Lanyard Kit, 5 lb. Max. Working Load (3181)
- Msa Safety Tool Lanyards & Tethering